Shop All Arc Welding Rod
Lincoln Electric
Stick Electrodes, E7018-1 H4R, 1/8" dia
Mfr # ED040101
Zoro # G309990962
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7018-1 H4R
- Series IronArc 7018-1 MR
- Container Size 50 lb
- Container Type Hermetically-Sealed Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED040101
- Zoro # G309990962
- UPC # 015082645131
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Details
Item | Stick Electrodes |
Material | Carbon Steel |
AWS Classification | E7018-1 H4R |
Series | IronArc 7018-1 MR |
Container Type | Hermetically-Sealed Can |
Standards | AWS A5.1 |
Welding Current Designation | AC, DCEP |
Tensile Strength (Minimum Required) | 70 ksi |
Process | Stick Welding (SMAW) |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Up |
Elongation (As Welded) | 29% to 32% |
Weight | 50 lb |
Yield Strength (Minimum Required) | 58 ksi |
Tensile Strength (As Welded) | 79 to 84 ksi |
Finish/Coating | Low-Hydrogen |
Elongation (Minimum Required) | 22 % |
For Material Type | Carbon Steel to Carbon Steel |
Yield Strength (As Welded) | 64 to 69 ksi |
For Material Grade | A1008, A1011, A1018, A105, A106, A131, A134, A135, A139, A161, A178, A179, A181, A192, A210, A214, A216, A226, A234, A242, A252, A266, A27, A283, A284, A285, A328, A333, A334, A350, A352, A356, A36, A366, A372, A381, A414, A420, A442, A500, A501, A508, A515, A516, A523, A524, A529, A53, A537, A539, A541, A556, A557, A562, A569, A570, A572, A573, A587, A589, A595, A606, A607, A611, A612, A615, A617, A618, A620, A656, A660, A668, A675, A694, A695, A696, A709, A714, A715, A732, A737, A758, A765, A769, A822, A841, A847, A850, A858, A907, A935, A936, A984, A992, A996 |
Description
Stick Electrodes, AWS Classification E7018-1 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 79 to 84 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 64 to 69 ksi, Series IronArc 7018-1 MR, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEP
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Harris Style 18" Straight Cutting Torch, Acetylene (PW62-3E)
- WELLER Threaded Needle, 20 G, 1 In L, PK50 (KDS201P)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN86)
- POWERWELD Single Stage Argon Regulator (R14)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 7/32", 50 lb (ED028919)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E6010, 50 lb. (ED010283)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6010, 5 lb. (ED033510)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6010, 50 lb. (ED010278)
- LINCOLN ELECTRIC Stick Electrode, E8018-C1 H4R, 1/8", 50 lb (ED030877)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 1/16", 33 lb (ED031665)
- WESTWARD 14" Welding Electrode 5/64" Dia., AWS E6013, 1 lb. (20YD24)
- Lincoln Electric Arc Welding Rod