Lincoln Electric

Stick Electrodes, 3/32 in Overall Dia.


product price: $262.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Material Carbon Steel
  • AWS Classification E7018-1 H4R
  • Series IronArc 7018-1 MR
  • Container Type Hermetically-Sealed Can
  • Container Size 50 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 50 lb
Overall Length 14 in
Overall Diameter 3/32 in

Details

Item Stick Electrodes
Material Carbon Steel
AWS Classification E7018-1 H4R
Series IronArc 7018-1 MR
Container Type Hermetically-Sealed Can
Standards AWS A5.1
Welding Current Designation AC, DCEP
For Welding Position Flat, Horizontal, Overhead, Vertical-Up
For Material Type Carbon Steel to Carbon Steel
Weight 50 lb
Tensile Strength (Minimum Required) 70 ksi
Yield Strength (As Welded) 64 to 69 ksi
Elongation (Minimum Required) 22 %
Yield Strength (Minimum Required) 58 ksi
Elongation (As Welded) 29% to 32%
Tensile Strength (As Welded) 79 to 84 ksi
Process Stick Welding (SMAW)
Finish/Coating Low-Hydrogen
For Material Grade A1008, A1011, A1018, A105, A106, A131, A134, A135, A139, A161, A178, A179, A181, A192, A210, A214, A216, A226, A234, A242, A252, A266, A27, A283, A284, A285, A328, A333, A334, A350, A352, A356, A36, A366, A372, A381, A414, A420, A442, A500, A501, A508, A515, A516, A523, A524, A529, A53, A537, A539, A541, A556, A557, A562, A569, A570, A572, A573, A587, A589, A595, A606, A607, A611, A612, A615, A617, A618, A620, A656, A660, A668, A675, A694, A695, A696, A709, A714, A715, A732, A737, A758, A765, A769, A822, A841, A847, A850, A858, A907, A935, A936, A984, A992, A996

Description

Stick Electrodes, AWS Classification E7018-1 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 79 to 84 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 64 to 69 ksi, Series IronArc 7018-1 MR, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEP

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.