Shop All MIG Welding Wire
Lincoln Electric
Stick Electrode, Wrsld FRGMNG, 1/4", 10 lb
Mfr # ED033133
Zoro # G203508799
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness 20 to 30 HRC (As Welded), 40 to 50 HRC (Work Hardened)
- Weight 10 lb
- Overall Length 14 in
- For Material Type Manganese Steel
- Process Stick Welding (SMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED033133
- Zoro # G203508799
- UPC # 015082891644
- Country of Origin Mexico
- Category MIG Welding Wire
Dimensions
Overall Length | 14 in |
Overall Diameter | 1/4 in |
Details
Item | Hardfacing Stick Electrode |
Rockwell Hardness | 20 to 30 HRC (As Welded), 40 to 50 HRC (Work Hardened) |
Weight | 10 lb |
For Material Type | Manganese Steel |
Process | Stick Welding (SMAW) |
Alloy Type | Build-Up |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Up |
Welding Current Designation | AC, DCEP |
Series | Wearshield FROG MANG |
Container Type | Hermetically-Sealed Can |
Typical Application | Crossing Diamonds, Railroad Frogs |
Maximum Rockwell Hardness (As Welded) | 50 HRC |
Description
Hardfacing Stick Electrode, Process Stick Welding (SMAW), Alloy Type Build-Up, For Welding Position Flat, Horizontal, Overhead, Vertical-Up, Overall Diameter 1/4 in, Overall Length 14 in, Series Wearshield FROG MANG, Weight 10 lb, For Material Type Manganese Steel, Welding Current Designation AC, DCEP, Container Type Hermetically-Sealed Can, Rockwell Hardness 20 to 30 HRC (As Welded), 40 to 50 HRC (Work Hardened), Typical Application Crossing Diamonds, Railroad Frogs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-0087)
- TORK Electromechanical Timer, 120V, DPST-NO (1103B)
- COUGARTRON Neutralizing Fluid, Bottle, 1 gal (WELC3176)
- MR. HEATER Tank Foot Tank Stabilizer (F273169-6)
- LINCOLN ELECTRIC LINCOLN 25ft Steel MIG Welding Liner (KP44-3545-25)
- LINCOLN ELECTRIC MIG Welding Wire, ER309/309L, 0.045", 33 lb (ED035072)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, .035", 33 lb (ED037302)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 33 lb (ED031412)
- LINCOLN ELECTRIC MIG Welding Wire, ER4043, 0.035", 16 lb (ED028395)
- LINCOLN ELECTRIC Metal-Cored Wire, Steel Spool, 0.0625" Dia (ED030394)
- BLUE DEMON Oxy-Acetylene, Gas Weld Rod, 1/16"X36"X1lb (RG45-063-01T)
- Lincoln Electric MIG Welding Wire