Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E9018-B3 H4R, 1/8", 50 lb
Mfr # ED032888
Zoro # G703501405
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Alloy Steel
- AWS Classification E9018-B3 H4R
- Series Excalibur 9018-B3 MR
- Container Size 50 lb
- Container Type Hermetically-Sealed Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED032888
- Zoro # G703501405
- UPC # 015082881072
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Description
Stick Electrodes, AWS Classification E9018-B3 H4R, Material Low-Alloy Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 90 ksi, Tensile Strength (As Welded) 102 to 104 ksi (Stress-Relieved 1 hr @ 1275 Degrees F), 94 to 99 ksi (Stress-Relieved 8 hr @ 1275 Degrees F), Yield Strength (Minimum Required) 77 ksi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Desoldering Pump, 11.25 In L, 4.5 In W (7874B)
- STEINER Welding Screen, 8 ft. H x 8 ft. W (535-8X8)
- REELCRAFT Hose 1/4 Dual X 6Ft T-Grade Welding (S601031-6)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK2C)
- LINCOLN ELECTRIC Stick Electrode, E6010, 3/32", 12 L, 50 lb (ED010211)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 1/16", 33 lb (ED035590)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 1/16", 33 lb (ED031665)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 5/32", 50 lb (ED037424)
- LINCOLN ELECTRIC Stick Electrode, E6011, 3/32", 14 L, 50 lb (ED028152)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 5/32", 50 lb (ED033870)
- XTRWELD SELECT 309L-16 Filler Metal, 1/16, Stainless Steel, 1 lb Display Pack (SE309L16062-1DP)
- Lincoln Electric Arc Welding Rod