Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E8018-C1 H4R, 5/32", 50 lb
Mfr # ED030878
Zoro # G703501375
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Alloy Steel
- AWS Classification E8018-C1 H4R
- Series Excalibur 8018-C1 MR
- Container Type Hermetically-Sealed Can
- Container Size 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED030878
- Zoro # G703501375
- UPC # 015082795966
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Description
Stick Electrodes, AWS Classification E8018-C1 H4R, Material Low-Alloy Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 80 ksi, Tensile Strength (As Welded) 82 to 89 ksi (Stress-Relieved 1 hr @ 1125 Degrees F), Yield Strength (Minimum Required) 67 ksi, Yield Strength (As Welded) 67 to 76 ksi (Stress-Relieved 1 hr @ 1125 Degrees F), Series Excalibur 8018-C1 MR, Weight 50 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Threaded Contact Tip, Wire Size 0.039", Heavy Duty (169-728)
- UNIWELD Gas Regulator Uniweld Acetylene/Oxygen (ROB)
- ESAB Inside Lens Cover, PK10 (0700000482)
- FORNEY Single-Flint Striker (86102)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 5/32", 50 lb (ED028282)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 1/4", 50 lb (ED028918)
- LINCOLN ELECTRIC Stick Electrode, Wrsld 44, 5/32", 10 lb (ED024941)
- LINCOLN ELECTRIC Stick Electrode, E7024, 1/8", 14 L, 50 lb (ED010362)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 1/16", 33 lb (ED031665)
- LINCOLN ELECTRIC Stick Electrode, E8018-B2 H4R, 3/32", 8 lb (ED032878)
- XTRWELD Pure Tungsten Electrode, 1/8, Green, 7 In L, 10PK (WTPURE125)
- Lincoln Electric Arc Welding Rod