Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E8018-B2 H4R, 3/32", 8 lb
Mfr # ED032878
Zoro # G212320931
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Alloy Steel
- AWS Classification E8018-B2 H4R
- Series Excalibur 8018-B2 MR
- Container Size 8 lb
- Container Type Hermetically-Sealed Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED032878
- Zoro # G212320931
- UPC # 015082880419
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 8 lb |
Overall Length | 12 in |
Overall Diameter | 3/32 in |
Details
Item | Stick Electrodes |
Material | Low-Alloy Steel |
AWS Classification | E8018-B2 H4R |
Series | Excalibur 8018-B2 MR |
Container Type | Hermetically-Sealed Can |
Standards | AWS A5.5 |
Welding Current Designation | AC, DCEP |
Tensile Strength (Minimum Required) | 80 ksi |
Yield Strength (Minimum Required) | 67 ksi |
Elongation (As Welded) | 24% to 26% (Stress-Relieved 1 hr @ 1275 Degrees F), 25% to 28% (Stress-Relieved 8 hr @ 1275 Degrees F) |
For Material Grade | ASTM A182, Grade F11, ASTM A199, Grade T11, ASTM A200, Grade T11, ASTM A213, Grade T11, ASTM A217, Grade WC11, ASTM A217, Grade WC6, ASTM A234, Grade WP11, ASTM A250, Grade T11, ASTM A335, Grade P11, ASTM A336, Grade F11, ASTM A369, Grade FP11, ASTM A389, Grade C23, ASTM A426, Grade CP11, ASTM A541, Grade 11, Class 4, ASTM A739, Grade B11 |
Weight | 24 lb |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Up |
Process | Stick Welding (SMAW) |
For Material Type | Low-Alloy Steel |
Tensile Strength (As Welded) | 93 to 99 ksi (Stress-Relieved 1 hr @ 1275 Degrees F), 88 to 93 ksi (Stress-Relieved 8 hr @ 1275 Degrees F) |
Yield Strength (As Welded) | 78 to 85 ksi (Stress-Relieved 1 hr @ 1275 Degrees F), 72 to 78 ksi (Stress-Relieved 8 hr @ 1275 Degrees F) |
Elongation (Minimum Required) | 19 % |
Description
Stick Electrodes, AWS Classification E8018-B2 H4R, Material Low-Alloy Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 80 ksi, Tensile Strength (As Welded) 93 to 99 ksi (Stress-Relieved 1 hr @ 1275 Degrees F), 88 to 93 ksi (Stress-Relieved 8 hr @ 1275 Degrees F), Yield Strength (Minimum Required) 67 ksi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS 14-1/2" Stick Electrode 3/32" Dia., AWS E7018AC, 50 lb. (S119832-G35)
- TECHSPRAY Blue Shower Maintenance Cleaner (1620-10S)
- THERMAL DYNAMICS Electrode, 55 A, PK5 (8-7502)
- THERMAL DYNAMICS Torch Adapter Kit, For Powermax 600 - 900 (7-3454)
- LINCOLN ELECTRIC Stick Electrode, E7024, 5/32", 14 L, 50 lb (ED010372)
- LINCOLN ELECTRIC Stick Electrode, E6011, 3/16", 14 L, 50 lb (ED028155)
- LINCOLN ELECTRIC Flux-Cored Wire, E81T1-Ni1M, 0.052", 33 lb (ED032279)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6011, 50 lb. (ED010105)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E7018, 10 lb. (ED032588)
- LINCOLN ELECTRIC Flux-Cored Wire, E81T1-Ni1C, 1/16", 33 lb (ED032205)
- LINCOLN ELECTRIC Stick Electrode, E6010, 3/32", 12 L, 50 lb (ED010211)
- Lincoln Electric Arc Welding Rod