Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E8018-B2 H4R, 1/8", 30 lb
Mfr # ED032879
Zoro # G003501358
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Alloy Steel
- AWS Classification E8018-B2 H4R
- Series Excalibur 8018-B2 MR
- Container Type Hermetically-Sealed Can
- Container Size 10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED032879
- Zoro # G003501358
- UPC # 015082880426
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 10 lb |
Overall Diameter | 1/8 in |
Overall Length | 14 in |
Description
Stick Electrodes, AWS Classification E8018-B2 H4R, Material Low-Alloy Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 80 ksi, Tensile Strength (As Welded) 93 to 99 ksi (Stress-Relieved 1 hr @ 1275 Degrees F), 88 to 93 ksi (Stress-Relieved 8 hr @ 1275 Degrees F), Yield Strength (Minimum Required) 67 ksi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Dual Hose Compressed Air Motor Rewind (1275WL-3-150-A)
- CONTINENTAL Hose, Welding, 1/4x25ft (20027183)
- OPTREL Magnifying Lens 2.50, For OPTREL Helmets (5000.053)
- DAYTON Industrial Air Cleaner, Air Flow 230 CFM (2HNT7)
- LINCOLN ELECTRIC Flux-Cored Wire, E308LT1-1/4, 0.045", 33 lb (ED037125)
- LINCOLN ELECTRIC Stick Electrode, E6011, 3/16", 14 L, 50 lb (ED028155)
- LINCOLN ELECTRIC Flux-Cored Wire, E309LT1-1/4, 0.045", 10 lb (ED037219)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 1/8", 50 lb (ED028702)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.045", 10 lb (ED016363)
- LINCOLN ELECTRIC Welding Flux (ED032797)
- SHARK INDUSTRIES 6011 Welding Rod - 1/8-in. - 5Lb (11015)
- Lincoln Electric Arc Welding Rod