Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E7024, 1/8", 14 L, 50 lb
Mfr # ED010362
Zoro # G803501459
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7024, E7024-1
- Series Jetweld 1
- Container Size 50 lb
- Container Type Cardboard Carton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED010362
- Zoro # G803501459
- UPC # 015082020570
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Details
Item | Stick Electrodes |
Material | Carbon Steel |
AWS Classification | E7024, E7024-1 |
Series | Jetweld 1 |
Container Type | Cardboard Carton |
Standards | AWS A5.1 |
For Material Type | Carbon Steel to Carbon Steel |
Yield Strength (Minimum Required) | 58 ksi |
Tensile Strength (As Welded) | 77 to 86 ksi |
Tensile Strength (Minimum Required) | 70 ksi |
For Welding Position | Flat, Horizontal |
Elongation (As Welded) | 22% to 31% |
Weight | 50 lb |
Yield Strength (As Welded) | 66 to 71 ksi |
Welding Current Designation | AC, DCEN, DCEP |
Process | Stick Welding (SMAW) |
Elongation (Minimum Required) | 22 % |
Maximum Yield Strength (As Welded) | 70 to 79 ksi |
Maximum Tensile Strength (As Welded) | 80 to 89 ksi |
For Joining | Carbon Steel to Carbon Steel |
For Metal Type | Carbon Steel to Carbon Steel |
Description
Stick Electrodes, AWS Classification E7024-1, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 77 to 86 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 66 to 71 ksi, Series Jetweld 1, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Passive Welding Helmet, 10, Black (4UZZ3)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 0.040 In, PK2 (45V42)
- WELLER Soldering Set (T0052923399)
- BERNARD Head Assembly, Shortstub (K40)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 3/16", 50 lb (ED033871)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6013, 50 lb. (ED010153)
- LINCOLN ELECTRIC Stick Electrodes, E7018-1 H4R, 5/32" dia (ED040102)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E7018, 10 lb. (ED032588)
- LINCOLN ELECTRIC Stick Electrode, E8018-C3 H4R, 5/32", 50 lb (ED034041)
- LINCOLN ELECTRIC Flux-Cored Wire, E81T1-Ni1C, 1/16", 33 lb (ED032205)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo B, 14" Stick Electrode for Dissimilar Steels or as Hardfacing Underlay, 3/16" Dia., 5lb (1016-5)
- Lincoln Electric Arc Welding Rod