Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E7024, 1/4", 18 L, 50 lb
Mfr # ED010360
Zoro # G203501394
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7024, E7024-1
- Series Jetweld 1
- Container Size 50 lb
- Container Type Cardboard Carton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED010360
- Zoro # G203501394
- UPC # 015082020549
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Length | 18 in |
Overall Diameter | 1/4 in |
Details
Item | Stick Electrodes |
Material | Carbon Steel |
AWS Classification | E7024, E7024-1 |
Series | Jetweld 1 |
Container Type | Cardboard Carton |
Standards | AWS A5.1 |
Elongation (Minimum Required) | 22 % |
Weight | 50 lb |
Elongation (As Welded) | 22% to 31% |
Tensile Strength (Minimum Required) | 70 ksi |
Yield Strength (As Welded) | 66 to 71 ksi |
Tensile Strength (As Welded) | 77 to 86 ksi |
Process | Stick Welding (SMAW) |
For Welding Position | Flat, Horizontal |
Welding Current Designation | AC, DCEN, DCEP |
Yield Strength (Minimum Required) | 58 ksi |
For Material Type | Carbon Steel to Carbon Steel |
For Joining | Carbon Steel to Carbon Steel |
Maximum Tensile Strength (As Welded) | 80 to 89 ksi |
Maximum Yield Strength (As Welded) | 70 to 79 ksi |
For Metal Type | Carbon Steel to Carbon Steel |
Description
Stick Electrodes, AWS Classification E7024-1, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/4 in, Overall Length 18 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 77 to 86 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 66 to 71 ksi, Series Jetweld 1, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 00 (3-101-00)
- POWERWELD Anti-Spatter, 1 Gallon (D500-1)
- TWECO MIG Welding Gun, Spool Gun 160, 20 % (10271397)
- VICTOR Gas Regulator, Single Stage, CGA 580, 5 to 125 psi, Use With: Inert (0781-3634)
- LINCOLN ELECTRIC Stick Electrode, E8018-C3 H4R, 5/32", 50 lb (ED034041)
- LINCOLN ELECTRIC Flux-Cored Wire, E71TG-G, 0.045", 10 lb (ED026090)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6011, 50 lb. (ED028153)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.035", 25 lb (ED030637)
- LINCOLN ELECTRIC Tungsten - Wx Multi Oxide, 1/18 (KP4723-18)
- LINCOLN ELECTRIC Stick Electrode, Wrsld 60, 3/16", 10 lb (ED022012)
- FORNEY Forney Industries Inc 70717 Magnetic Welding Jig with Center Hole; 50 lbs. (8911125)
- Lincoln Electric Arc Welding Rod