Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E7018 H8, 3/32", 50 lb
Mfr # ED031732
Zoro # G603501406
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7018, E7018 H8
- Series Lincoln 7018 AC
- Container Size 50 lb
- Container Type Hermetically-Sealed Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED031732
- Zoro # G603501406
- UPC # 015082659770
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Diameter | 3/32 in |
Overall Length | 14 in |
Description
Stick Electrodes, AWS Classification E7018 H8, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 75 to 90 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 to 80 ksi, Series Lincoln 7018 AC, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD EXTRA LONG ACETYLENE CUT TIP #4 (1-101L-4)
- WELLER WELLER pc Crdles Solder Iron Kit (WLIBA4)
- DYNAMIC Tools 7" 90-degree Angle Joint Welding Pliers (D055407)
- WESTWARD 36'' Welding Wire 3/32" Dia., AWS ABA2, 1 lb. (20YC82)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6010, 50 lb. (ED010278)
- LINCOLN ELECTRIC Stick Electrode, E7024, 1/4", 18 L, 50 lb (ED010360)
- LINCOLN ELECTRIC Stick Electrode, E7024, 5/32", 14 L, 50 lb (ED010372)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.052", 33 lb (ED034275)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 1/16", 33 lb (ED031665)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.045", 25 lb (ED030638)
- POWERWELD Pointed DC Gouging Carbons, 5/32" x 12" (DC532)
- Lincoln Electric Arc Welding Rod