Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E7018 H4R, 5/32", 50 lb
Mfr # ED033870
Zoro # G803501428
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7018, E7018 H4R
- Series Excalibur 7018 MR
- Container Type Hermetically-Sealed Can
- Container Size 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED033870
- Zoro # G803501428
- UPC # 015082533582
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Details
Item | Stick Electrodes |
Material | Carbon Steel |
AWS Classification | E7018, E7018 H4R |
Series | Excalibur 7018 MR |
Container Type | Hermetically-Sealed Can |
Standards | AWS A5.1 |
Yield Strength (Minimum Required) | 58 ksi |
Process | Stick Welding (SMAW) |
Finish/Coating | Low-Hydrogen |
Weight | 50 lb |
Welding Current Designation | AC, DCEP |
Tensile Strength (As Welded) | 74 to 88 ksi |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Tensile Strength (Minimum Required) | 70 ksi |
Yield Strength (As Welded) | 62 to 74 ksi |
Elongation (As Welded) | 25% to 37% |
For Material Type | Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel |
Elongation (Minimum Required) | 22 % |
Description
Stick Electrodes, AWS Classification E7018 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 74 to 88 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 62 to 74 ksi, Series Excalibur 7018 MR, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER70S-2, 1 lb. (41R379)
- ZORO SELECT Ground Clamp, 500 A, Use w/Arc Welder (1UYF2)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E4043, 5 lb. (S162644-G15)
- HOT MAX Torch Kit, Propane, 500,000 BTU, Standard Valve, Economy (50100)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 1/16", 25 lb (ED030934)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 3/32", 50 lb (ED034308)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 5/64", 25 lb (ED033039)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 0.072", 25 lb (ED030949)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 5/64", 25 lb (ED033024)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-9C/M, 1/16", 50 lb (ED031846)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS ENi-Cl, 5 lb. (41R185)
- Lincoln Electric Arc Welding Rod