Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E7018 H4R, 3/32", 50 lb
Mfr # ED033868
Zoro # G703501436
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7018, E7018 H4R
- Series Excalibur 7018 MR
- Container Size 50 lb
- Container Type Hermetically-Sealed Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED033868
- Zoro # G703501436
- UPC # 015082533568
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Diameter | 3/32 in |
Overall Length | 14 in |
Description
Stick Electrodes, AWS Classification E7018 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 74 to 88 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 62 to 74 ksi, Series Excalibur 7018 MR, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Tweco Style Nozzle, Thread-On, 3/8" Tapered with 1/8" Recess (1230-1300) (P23T-37)
- HAKKO Soldering Tip, Chisel, 1.6mm x 14.5mm (T18-D16)
- BLUE DEMON SS TIG, Welding Rod, 3/32"X36", 10lb. (ER308L-094-10T)
- POWERWELD INC Small Magnetic Centering Head (53025-M)
- LINCOLN ELECTRIC Stick Electrode, E9018-B3 H4R, 1/8", 50 lb (ED032888)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12M, 0.045", 33 lb (ED031675)
- LINCOLN ELECTRIC Flux-Cored Wire, E71TG-G, 0.045", 25 lb (ED030639)
- LINCOLN ELECTRIC Tungsten - 2 percent Lanthanated, 1/16 (KP4721-116)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E7018, 10 lb. (ED032588)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 5/32", 50 lb (ED037424)
- WESTWARD 14" Welding Electrode 5/64" Dia., AWS E6013, 1 lb. (20YD24)
- Lincoln Electric Arc Welding Rod