Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E7018 H4R, 1/4", 50 lb
Mfr # ED028918
Zoro # G503501308
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7018, E7018 H4R
- Series Excalibur 7018 MR
- Container Size 50 lb
- Container Type Hermetically-Sealed Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED028918
- Zoro # G503501308
- UPC # 015082978574
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Length | 18 in |
Overall Diameter | 1/4 in |
Details
Item | Stick Electrodes |
Material | Carbon Steel |
AWS Classification | E7018, E7018 H4R |
Series | Excalibur 7018 MR |
Container Type | Hermetically-Sealed Can |
Standards | AWS A5.1 |
Process | Stick Welding (SMAW) |
Elongation (As Welded) | 25% to 37% |
Tensile Strength (As Welded) | 74 to 88 ksi |
Welding Current Designation | AC, DCEP |
Tensile Strength (Minimum Required) | 70 ksi |
Yield Strength (Minimum Required) | 58 ksi |
Elongation (Minimum Required) | 22 % |
Finish/Coating | Low-Hydrogen |
Yield Strength (As Welded) | 62 to 74 ksi |
Weight | 50 lb |
For Material Type | Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Description
Stick Electrodes, AWS Classification E7018 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/4 in, Overall Length 18 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 74 to 88 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 62 to 74 ksi, Series Excalibur 7018 MR, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 0 (1-101-0)
- GOSS KIT, w/ GHT-100L & GHT-T2 (GHT-KL2)
- BERNARD BERNARD MIG Welding 1.25" Std Cont Tip (T-A035CH)
- AMERIFLAME Heavy Duty Acetylene Regulator, CGA300 (R360-300)
- LINCOLN ELECTRIC Tungsten - Wx Multi Oxide, 1/18 (KP4723-18)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E7014, 5 lb. (ED033507)
- LINCOLN ELECTRIC Hardfacing Stick Electrode (ED024941)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.045", 33 lb (ED034274)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12M, 0.045", 33 lb (ED031675)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6011, 5 lb. (ED030563)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini BBB, 14" Stick Electrode for Repairing Molybdenum Bearing Stainless Steels, 1/8" Dia., 11lb (1304)
- Lincoln Electric Arc Welding Rod