Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E7018-1 H4R, 1/8", 50 lb
Mfr # ED034309
Zoro # G503501315
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7018, E7018 H4R, E7018-1, E7018-1 H4R
- Series Excalibur 7018-1 MR
- Container Size 50 lb
- Container Type Hermetically-Sealed Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED034309
- Zoro # G503501315
- UPC # 015082561325
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Diameter | 1/8 in |
Overall Length | 14 in |
Details
Item | Stick Electrodes |
Material | Carbon Steel |
AWS Classification | E7018, E7018 H4R, E7018-1, E7018-1 H4R |
Series | Excalibur 7018-1 MR |
Container Type | Hermetically-Sealed Can |
Standards | AWS A5.1 |
Weight | 50 lb |
Tensile Strength (Minimum Required) | 70 ksi |
For Material Grade | API 5L, Grade X42, API 5L, Grade X46, API 5L, Grade X52, API 5L, Grade X56, API 5L, Grade X60, API 5L, Grade X65 |
Tensile Strength (As Welded) | 77 to 88 ksi |
For Material Type | Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel |
Elongation (Minimum Required) | 22 % |
Elongation (As Welded) | 24% to 36% |
Welding Current Designation | AC, DCEP |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Yield Strength (As Welded) | 59 to 75 ksi |
Finish/Coating | Low-Hydrogen |
Process | Stick Welding (SMAW) |
Yield Strength (Minimum Required) | 58 ksi |
Description
Stick Electrodes, AWS Classification E7018-1 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 77 to 88 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 59 to 75 ksi, Series Excalibur 7018-1 MR, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Spot Weld Cutter Set, Standard (77778)
- ALPHA FRY Solder40/60 Acid Core.5# (22406)
- MILLER ELECTRIC Air-Cooled Torch Body, A-125F (WP-9F)
- HARRIS Gas Regulator, Single Stage, CGA-346, 0 to 200 psi, Use With: Medical Air (425-200-346)
- LINCOLN ELECTRIC Stick Electrodes, E7018-1 H4R, 1/8" dia (ED040101)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 5/64", 25 lb (ED033024)
- LINCOLN ELECTRIC Stick Electrode, E6010, 5/32", 14 L, 50 lb (ED010216)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.052", 33 lb (ED034418)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6013, 50 lb. (ED010153)
- LINCOLN ELECTRIC Stick Electrodes, E7018-1 H4R, 5/32" dia (ED040102)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ESt, 5 lb. (41R171)
- Lincoln Electric Arc Welding Rod