Shop All Arc Welding Rod
This Product is Discontinued
Lincoln Electric
Stick Electrode, E7014, 5/32", 14 L, 20 lb (Discontinued)
Mfr # ED033508
Zoro # G803501350
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Carbon Steel
- AWS Classification E7014
- Series Fleetweld 47
- Container Type Plastic Tube
- Container Size 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED033508
- Zoro # G803501350
- UPC # 015082910529
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Container Size | 5 lb |
Overall Diameter | 5/32 in |
Overall Length | 14 in |
Description
Stick Electrodes, AWS Classification E7014, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 to 85 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 to 74 ksi, Series Fleetweld 47, Weight 20 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.