Shop All Stick Welders
Lincoln Electric
Stick Electrode, E7014, 3/32", 14 L, 1 lb
Mfr # ED033504
Zoro # G112166158
product price: $9.09
/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7014
- Series Fleetweld 47
- Container Size 1 lb
- Container Type Plastic Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED033504
- Zoro # G112166158
- UPC # 015082910642
- Country of Origin Mexico
- Category Stick Welders
Dimensions
Container Size | 1 lb |
Overall Length | 14 in |
Overall Diameter | 3/32 in |
Details
Item | Stick Welding Electrodes |
Material | Carbon Steel |
AWS Classification | E7014 |
Series | Fleetweld 47 |
Container Type | Plastic Tube |
Standards | AWS A5.1 |
Welding Current Designation | AC, DCEN, DCEP |
Process | Stick Welding (SMAW) |
Yield Strength (As Welded) | 58 to 74 ksi |
Tensile Strength (Minimum Required) | 70 ksi |
Yield Strength (Minimum Required) | 58 ksi |
Tensile Strength (As Welded) | 70 to 85 ksi |
Elongation (Minimum Required) | 17 % |
Weight | 6 lb |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Finish/Coating | Rutile |
Elongation (As Welded) | 23% to 29% |
For Material Type | Carbon Steel |
Description
Stick Welding Electrodes, AWS Classification E7014, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 to 85 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 to 74 ksi, Series Fleetweld 47, Weight 6 lb, For Material Type Carbon Steel, Welding Current Designation AC, DCEN, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Little Torch Tip No 5 tip (12-1401-05)
- AMERICAN TORCH TIP Liner Assembly .030/.035 Threaded (194-011)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-62S)
- HARRIS Flow Check Valve, 9/16-18 RH (88-6CVTR)
- LINCOLN ELECTRIC Stick Electrode, E6013, 3/32", 12 L, 1 lb (ED033499)
- LINCOLN ELECTRIC Stick Welder, 120V AC, 11.8 in Overall H (K5453-1)
- LINCOLN ELECTRIC Stick Electrode, E309/309L-15, 1/8", 8 lb (ED033099)
- LINCOLN ELECTRIC Stick Welder, Invertec(R) V155-S Series, 120VAC (K2605-1)
- LINCOLN ELECTRIC 225 Amp Arc/Stick Welder AC225S, 230V (K1170)
- LINCOLN ELECTRIC Stick Electrode, E309/309L-17, 3/32", 8 lb (ED033100)
- HOBART WELDING PRODUCTS Stick Welder, Stickmate Series, DC 20-160A (500570)
- Lincoln Electric Stick Welders