Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E7014, 1/8", 14 L, 50 lb
Mfr # ED010183
Zoro # G303501348
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7014
- Series Fleetweld 47
- Container Size 50 lb
- Container Type Cardboard Carton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED010183
- Zoro # G303501348
- UPC # 015082101835
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Diameter | 1/8 in |
Overall Length | 14 in |
Details
Item | Stick Electrodes |
Material | Carbon Steel |
AWS Classification | E7014 |
Series | Fleetweld 47 |
Container Type | Cardboard Carton |
Standards | AWS A5.1 |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Elongation (As Welded) | 23% to 29% |
Elongation (Minimum Required) | 17 % |
Finish/Coating | Rutile |
Weight | 50 lb |
Tensile Strength (Minimum Required) | 70 ksi |
Yield Strength (Minimum Required) | 58 ksi |
Tensile Strength (As Welded) | 70 to 85 ksi |
Yield Strength (As Welded) | 58 to 74 ksi |
For Material Type | Carbon Steel to Carbon Steel |
Process | Stick Welding (SMAW) |
Welding Current Designation | AC, DCEN, DCEP |
Description
Stick Electrodes, AWS Classification E7014, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 to 85 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 to 74 ksi, Series Fleetweld 47, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Miller Style MIG Gun, M-25, 250A, .030" to .035" Liner, 10', Miller Connection (PST-ML250A-10)
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 0.75 Magnification (M75)
- VICTOR Cutting Tip, 1 Piece, Size 0, Acetylene (0330-0003)
- HOBART WELDING PRODUCTS Protective Welder Cover, Mfr. No. 500557 (770748)
- LINCOLN ELECTRIC Stick Electrode, E6010, 3/16", 14 L, 50 lb (ED010281)
- LINCOLN ELECTRIC Stick Electrodes (ED040100-1)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 1/4", 50 lb (ED028918)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.068", 25 lb (ED030641)
- LINCOLN ELECTRIC Stick Electrode, E9018-B3 H4R, 1/8", 50 lb (ED032888)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12M, 0.045", 33 lb (ED031675)
- XTRWELD E11018M 3/16 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE11018M187-10)
- Lincoln Electric Arc Welding Rod