Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E6022, 1/8", 14 L, 50 lb
Mfr # ED021896
Zoro # G503501322
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E6022
- Series Fleetweld 22
- Container Size 50 lb
- Container Type Cardboard Carton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED021896
- Zoro # G503501322
- UPC # 015082043531
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Diameter | 1/8 in |
Overall Length | 14 in |
Details
Item | Stick Electrodes |
Material | Carbon Steel |
AWS Classification | E6022 |
Series | Fleetweld 22 |
Container Type | Cardboard Carton |
Standards | AWS A5.1 |
For Material Type | Carbon Steel to Carbon Steel |
Weight | 50 lb |
Finish/Coating | Rutile |
Tensile Strength (Minimum Required) | 60 ksi |
Tensile Strength (As Welded) | 60 to 82 ksi |
For Welding Position | Flat, Horizontal |
Welding Current Designation | AC, DCEN |
Process | Stick Welding (SMAW) |
Maximum Tensile Strength (As Welded) | 80 to 89 ksi |
For Joining | Carbon Steel to Carbon Steel |
For Metal Type | Carbon Steel to Carbon Steel |
Description
Stick Electrodes, AWS Classification E6022, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 to 82 ksi, Series Fleetweld 22, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, For Welding Position Flat, Horizontal, Container Type Cardboard Carton, Standards AWS A5.1, Container Size 50 lb, Finish/Coating Rutile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Contact Tip, 0.035 in, Centerfire (T-035)
- POWERWELD INC Powerweld® Soapstone Marker Flat - Gross (144 Pieces) (FS1)
- HAKKO Soldering Tip, Flat Blade, 10.4mm (T15-1401)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 1/16", 44 lb (ED032968)
- LINCOLN ELECTRIC Hardfacing Stick Electrode (ED021976)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-9C/M, 1/16", 33 lb (ED031671)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-9C/M, 1/16", 50 lb (ED031846)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E7018, 10 lb. (ED032588)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 3/32", 50 lb (ED033868)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 3/32", 50 lb (ED034308)
- XTRWELD SELECT 7018AC Filler Metal, 1/8, Alloy Steel, 1 lb Display Pack (SE7018AC125-1DP)
- Lincoln Electric Arc Welding Rod