Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E6011, 5/32", 14 L, 50 lb
Mfr # ED028154
Zoro # G603501307
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E6011
- Series Fleetweld 35
- Container Size 50 lb
- Container Type Cardboard Carton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED028154
- Zoro # G603501307
- UPC # 015082479477
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Diameter | 5/32 in |
Overall Length | 14 in |
Description
Stick Electrodes, AWS Classification E6011, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 68 to 74 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 56 to 60 ksi, Series Fleetweld 35, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Bevel, 1.3mm x 16.5mm (T18-S6)
- WELLER Solder Wire (T0051388499)
- MAG-MATE Magnetic Welding Square, 3-3/4in.L, 60 lb. (WS301AX3)
- POWERWELD Victor Style Heating Tip, MFA Series, Acetylene, Size #6 (6-MFA)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 1/4", 50 lb (ED028918)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 3/16", 50 lb (ED033871)
- LINCOLN ELECTRIC Stick Electrode, E6010, 3/32", 12 L, 50 lb (ED010211)
- LINCOLN ELECTRIC Stick Electrode, E7024, 7/32", 18 L, 50 lb (ED010375)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 3/32", 30 lb (ED037425)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6010, 50 lb. (ED010278)
- XTRWELD 2.0% Lanthanated Tungsten Electrode, 3/32, Blue, 10PK (WTLAN20093)
- Lincoln Electric Arc Welding Rod