Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E6011, 3/32", 14 L, 50 lb
Mfr # ED028152
Zoro # G803501367
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E6011
- Series Fleetweld 35
- Container Type Cardboard Carton
- Container Size 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED028152
- Zoro # G803501367
- UPC # 015082479453
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Length | 14 in |
Overall Diameter | 3/32 in |
Description
Stick Electrodes, AWS Classification E6011, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 68 to 74 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 56 to 60 ksi, Series Fleetweld 35, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Outfit, Victor G Series, Acetylene, Welds Up To 3 in (0384-2698)
- MILLER ELECTRIC Headgear, For All Miller Helmet Series, Nylon, Gray (770246)
- ARC-ZONE Monster16 Replacement Screen Stack, 3/32" Electrodes (A-MN16SS-332)
- WESTWARD MIG Welding Wire, ER308L, .023, 10 lb. (ER308L-023-10)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.035", 25 lb (ED030637)
- LINCOLN ELECTRIC Stick Electrode, E6022, 5/32", 14 L, 50 lb (ED021895)
- LINCOLN ELECTRIC Tungsten - Wx Multi Oxide, 1/18 (KP4723-18)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12M, 0.045", 33 lb (ED031675)
- LINCOLN ELECTRIC Stick Electrode, E6010, 5/32", 14 L, 50 lb (ED010285)
- LINCOLN ELECTRIC Stick Electrode, E8018-C1 H4R, 1/8", 50 lb (ED030877)
- RECTORSEAL Rectorseal 0356022 Nokorode Regular Paste Flux; 8 oz - Tan & Gold To Black (356022)
- Lincoln Electric Arc Welding Rod