Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E6011, 1/8", 14 L, 6 lb
Mfr # ED033495
Zoro # G003501297
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E6011
- Series Fleetweld 180
- Container Size 1 lb
- Container Type Plastic Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED033495
- Zoro # G003501297
- UPC # 015082910406
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Container Size | 1 lb |
Overall Diameter | 1/8 in |
Overall Length | 14 in |
Description
Stick Electrodes, AWS Classification E6011, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 83 to 86 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 67 to 71 ksi, Series Fleetweld 180, Weight 6 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Plasma Cutter Torch Electrode, PK3 (256026)
- TEMPIL Temperature Indicator Stick, 325 deg. F (28029)
- MILLER ELECTRIC MILLER 1pc MIG V-Knurl Drive Roll (227434)
- UNIWELD REGULATOR SET MR8210 & MR8211 (KMR82)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6013, 50 lb. (ED010153)
- LINCOLN ELECTRIC Stick Electrode, E6011, 1/4", 18 L, 50 lb (ED028157)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 1/16", 33 lb (ED031665)
- LINCOLN ELECTRIC Stick Electrode, E8018-C3 H4R, 5/32", 50 lb (ED030894)
- LINCOLN ELECTRIC Stick Electrodes, 3/32 in Overall Dia. (ED040100)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6011, 50 lb. (ED028153)
- BLUE DEMON High Speed, Carbon Stl Electrode, 3/32, 5lb (E7024-332-05P)
- Lincoln Electric Arc Welding Rod