Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E6011, 1/8", 14 L, 1 lb
Mfr # ED033495
Zoro # G612320937
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E6011
- Series Fleetweld 180
- Container Size 1 lb
- Container Type Plastic Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED033495
- Zoro # G612320937
- UPC # 015082910406
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Container Size | 1 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Details
Item | Stick Welding Electrodes |
Material | Carbon Steel |
AWS Classification | E6011 |
Series | Fleetweld 180 |
Container Type | Plastic Tube |
Standards | AWS A5.1 |
Welding Current Designation | AC, DCEP |
Finish/Coating | Cellulosic |
Elongation (As Welded) | 22% to 32% |
Tensile Strength (Minimum Required) | 60 ksi |
Tensile Strength (As Welded) | 83 to 86 ksi |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Yield Strength (Minimum Required) | 48 ksi |
Elongation (Minimum Required) | 22 % |
Process | Stick Welding (SMAW) |
For Material Type | Carbon Steel |
Yield Strength (As Welded) | 67 to 71 ksi |
Weight | 6 lb |
Description
Stick Welding Electrodes, AWS Classification E6011, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 83 to 86 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 67 to 71 ksi, Series Fleetweld 180, Weight 6 lb, For Material Type Carbon Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-K)
- MILLER ELECTRIC ArcArmor (R) 3 Volt Non-Rechargeable Lithium Battery (217043)
- ESAB 5/32 x 14in Sureweld 7014 Electrode 50lb (812000230)
- DENT FIX EQUIPMENT WELD RODS LONG F/DF505 (3pk) LENGTH 10" (DF503L)
- LINCOLN ELECTRIC Stick Electrode, E6011, 1/4", 18 L, 50 lb (ED028157)
- LINCOLN ELECTRIC Stick Electrode, E6010, 5/32", 14 L, 50 lb (ED010216)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 1/4", 50 lb (ED028918)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 3/32", 50 lb (ED034308)
- LINCOLN ELECTRIC 12" Stick Electrode 3/32" Dia., AWS E6011, 5 lb. (ED030562)
- LINCOLN ELECTRIC Flux-Cored Wire, E71TG-G, 0.045", 10 lb (ED026090)
- XTRWELD E312-16 5/32 x 10Lb Box priced per pound Vac Pack, CTD E Flux Blue (SEABL156-10)
- Lincoln Electric Arc Welding Rod