Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E6010, 3/32", 12 L, 50 lb
Mfr # ED010211
Zoro # G203501295
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E6010
- Series Fleetweld 5P
- Container Size 50 lb
- Container Type Hermetically-Sealed Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED010211
- Zoro # G203501295
- UPC # 015082102115
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Diameter | 3/32 in |
Overall Length | 12 in |
Description
Stick Electrodes, AWS Classification E6010, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 75 to 83 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 61 to 69 ksi, Series Fleetweld 5P, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Electrode Holder, Tweco Style, 300 Amp (A732)
- ESAB ESAB Rogue ES 180i Stick Welder (0700500070)
- VICTOR Acetylene Cutting Tip (0331-0013)
- HAKKO Nozzle, Round, 2.3 x 3.8mm, Desoldering (N3-23)
- LINCOLN ELECTRIC Stick Electrode, E6010, 5/32", 14 L, 50 lb (ED010216)
- LINCOLN ELECTRIC Stick Electrodes, E7018-1 H4R, 1/8" dia (ED040101)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 0.072", 25 lb (ED031030)
- LINCOLN ELECTRIC Stick Electrode, E6010, 5/32", 14 L, 50 lb (ED010285)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-9C/M, 1/16", 33 lb (ED031671)
- LINCOLN ELECTRIC Stick Electrode, E6022, 5/32", 14 L, 50 lb (ED021895)
- KT INDUSTRIES 6011 1/8 in. Electrode 10 Lb (1-1112)
- Lincoln Electric Arc Welding Rod