Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E6010, 3/16", 14 L, 50 lb
Mfr # ED010281
Zoro # G803501473
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E6010
- Series Fleetweld 5P+
- Container Type Hermetically-Sealed Can
- Container Size 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED010281
- Zoro # G803501473
- UPC # 015082019758
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Overall Diameter | 3/16 in |
Overall Length | 14 in |
Description
Stick Electrodes, AWS Classification E6010, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/16 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 73 to 88 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 60 to 73 ksi, Series Fleetweld 5P+, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Breathing Hose, For Optrel, E3000 (4551.220)
- MILLER ELECTRIC Contact Tip, FasTip, 0.045, PK25 (206188)
- XTRWELD Cover Plate Clear 4.5x5.25in. CR-39 (LENS45CR39-CL)
- AQUASOL Pre-Formed Purge Dam, 4 In Dia, PK48 (EZP-4)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E7018, 50 lb. (ED028281)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 5/64", 25 lb (ED033039)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 1/16", 33 lb (ED035590)
- LINCOLN ELECTRIC Flux-Cored Wire, E309LT1-1/4, 1/16", 33 lb (ED037128)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E7018, 50 lb. (ED028280)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6011, 5 lb. (ED030563)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ENi-Cl, 1 lb. (41R182)
- Lincoln Electric Arc Welding Rod