Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E316/316L-17, 1/8", 30 lb
Mfr # ED033111
Zoro # G503501407
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- AWS Classification E316-17, E316L-17
- Series Excalibur 316/316L-17
- Container Type Hermetically-Sealed Can
- Container Size 10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED033111
- Zoro # G503501407
- UPC # 015082907857
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 10 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Details
Item | Stick Electrodes |
Material | Stainless Steel |
AWS Classification | E316-17, E316L-17 |
Series | Excalibur 316/316L-17 |
Container Type | Hermetically-Sealed Can |
Standards | AWS A5.4 |
Tensile Strength (Minimum Required) | 70 ksi |
For Material Type | Stainless Steel to Stainless Steel |
Tensile Strength (As Welded) | 85 ksi |
Welding Current Designation | AC, DCEP |
Elongation (Minimum Required) | 30 % |
For Welding Position | Flat, Horizontal |
For Material Grade | 316, 316L, 316LN, 316N, 317L, 444 |
Weight | 30 lb |
Process | Stick Welding (SMAW) |
Elongation (As Welded) | 45% |
Yield Strength (As Welded) | 68 ksi |
For Joining | Stainless Steel to Stainless Steel |
Maximum Tensile Strength (As Welded) | 80 to 89 ksi |
Maximum Yield Strength (As Welded) | 60 to 69 ksi |
For Metal Type | Stainless Steel to Stainless Steel |
Description
Stick Electrodes, AWS Classification E316-17, E316L-17, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 85 ksi, Yield Strength (As Welded) 68 ksi, Series Excalibur 316/316L-17, Weight 30 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Gas Cup #6 x 3/8", Pk2 (001-0137)
- XTRWELD UNIVERSAL LINER .035/.045 25FT WHITE (L3A-25)
- ARC-ZONE Black-Grey Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-BBT)
- WESTWARD 36" TIG Welding Rod 3/32" Dia., AWS ER316LSI, 10 lb. (20AP22)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E7014, 5 lb. (ED033507)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E7018, 50 lb. (ED028280)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-9C/M, 1/16", 33 lb (ED031671)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.068", 25 lb (ED030641)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 3/32", 50 lb (ED028700)
- LINCOLN ELECTRIC Flux-Cored Wire, E71TG-G, 0.045", 25 lb (ED030639)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 5/32", 50 lb (ED028282)
- Lincoln Electric Arc Welding Rod