Shop All Arc Welding Rod
Lincoln Electric
Stick Electrode, E309/309L-17, 1/8", 30 lb
Mfr # ED033101
Zoro # G503501421
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- AWS Classification E309-17, E309L-17
- Series Excalibur 309/309L-17
- Container Type Hermetically-Sealed Can
- Container Size 10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED033101
- Zoro # G503501421
- UPC # 015082907758
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 10 lb |
Overall Diameter | 1/8 in |
Overall Length | 14 in |
Details
Item | Stick Electrodes |
Material | Stainless Steel |
AWS Classification | E309-17, E309L-17 |
Series | Excalibur 309/309L-17 |
Container Type | Hermetically-Sealed Can |
Standards | AWS A5.4 |
For Material Type | Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel |
Weight | 30 lb |
Tensile Strength (Minimum Required) | 75 ksi |
For Material Grade | 304, 304N, 305, 308, 309, 309S |
Elongation (Minimum Required) | 30 % |
Welding Current Designation | AC, DCEP |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Up |
Elongation (As Welded) | 37% to 45% |
Process | Stick Welding (SMAW) |
Yield Strength (As Welded) | 66 to 71 ksi |
Tensile Strength (As Welded) | 85 to 90 ksi |
For Joining | Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel |
Maximum Yield Strength (As Welded) | 70 to 79 ksi |
Maximum Tensile Strength (As Welded) | 90 to 99 ksi |
For Metal Type | Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel |
Description
Stick Electrodes, AWS Classification E309-17, E309L-17, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 85 to 90 ksi, Yield Strength (As Welded) 66 to 71 ksi, Series Excalibur 309/309L-17, Weight 30 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Threaded Contact Tip, Wire Size 0.035", Heavy Duty, TOUGH LOCK Series (403-20-35)
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 70A, PK5 (9-5897)
- BLUE DEMON Ceriated, Tungsten Electrode, 3/32x7", PK10 (TE2C-332-10T)
- BERNARD BERNARD MIG Welding 1.25" Std Cont Tip (T-A035CH)
- LINCOLN ELECTRIC Tungsten - 2 percent Lanthanated, 0.040 (KP4721-040)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 1/8", 50 lb (ED034309)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 1/16", 25 lb (ED030934)
- LINCOLN ELECTRIC Stick Electrode, E316/316L-17, 1/8", 30 lb (ED033111)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.068", 25 lb (ED030641)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6013, 50 lb. (ED010153)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E6013, 10 lb. (S117144-G89)
- Lincoln Electric Arc Welding Rod