Shop All Arc Welding Rod
This Product is Discontinued
Lincoln Electric
Stick Electrode, E308/308L-16, 3/32", 24 lb (Discontinued)
Mfr # ED033079
Zoro # G003501419
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Stainless Steel
- AWS Classification E308-16, E308L-16
- Series Excalibur 308L-16
- Container Size 8 lb
- Container Type Hermetically-Sealed Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED033079
- Zoro # G003501419
- UPC # 015082907475
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 8 lb |
Overall Length | 12 in |
Overall Diameter | 3/32 in |
Description
Stick Electrodes, AWS Classification E308-16, E308L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 78 to 86 ksi, Yield Strength (Minimum Required) 54 ksi, Yield Strength (As Welded) 54 to 61 ksi, Series Excalibur 308L-16, Weight 24 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.