Shop All TIG Welding Accessories
This Product is Discontinued
Lincoln Electric
Stick Elect., 7018AC, 5/32 In, 14 L, 50 lb. (Discontinued)
Mfr # ED031738
Zoro # G8476946
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 14 in
- Material Carbon Steel
- Diameter 5/32 in
- Container Size 50 lb
- Container Type Hermetically-Sealed Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED031738
- Zoro # G8476946
- UPC # 015082660271
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Length | 14 in |
Diameter | 5/32 in |
Container Size | 50 lb |
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Description
Stick Electrode, AWS Classification E7018 H8, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 75 to 90 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 to 80 ksi, Series Lincoln 7018 AC, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METCAL CARTRIDGE, CHISEL, 1MM (0.04 IN), 30DEG (STTC-125)
- TWECO Gas Diffuser, EL54CT-SW, PK5 (15601116)
- HAKKO Pencil-Style Soldering Iron, 20W (980-V12/P)
- PROSKIT LCD Smart Soldering Sta w/Stainless Stl (SS-257EU)
- LINCOLN ELECTRIC LINCOLN TIG Welding Long Back Cap (KP4745-L)
- LINCOLN ELECTRIC Stick Electrode, 7014, 5/32 In, 14 L, 50 lb. (ED010193)
- LINCOLN ELECTRIC TIG-MATE 17 STARTER KIT (K2266-1)
- LINCOLN ELECTRIC LINCOLN TIG Welding Medium Back Cap (KP4745-M)
- LINCOLN ELECTRIC Standard 9/20 Collet Bulk Pack 3/32 (KP4749-332-B10)
- LINCOLN ELECTRIC Contact Tip, 0.035", Copper, PK10 (KP2744-035)
- AMERICAN TORCH TIP Nozzle, 57N74, PK10 (57N74)
- Lincoln Electric TIG Welding Accessories