Shop All Welding Cable Connector
Lincoln Electric
Spool Gun Cable
Mfr # K691-10
Zoro # G6555367
product price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Electric Engine-Driven Power Sources
- Compatible with Model K1809-1, K487-25
- Compatible with Brand Lincoln
- Welding Processes MIG Welding (GMAW)
- Features 14-Pin MS-Type Connection, Separate 115V Nema Receptacles and Lug Power Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K691-10
- Zoro # G6555367
- UPC # 015082072456
- Country of Origin United States
- Category Welding Cable Connector
Details
Item | Control Module Input Cable |
For Use With | Lincoln Electric Engine-Driven Power Sources |
Compatible with Model | K1809-1, K487-25 |
Compatible with Brand | Lincoln |
Welding Processes | MIG Welding (GMAW) |
Features | 14-Pin MS-Type Connection, Separate 115V Nema Receptacles and Lug Power Connection |
Compatible with Series | Magnum SG |
Description
Control Module Input Cable, Compatible with Brand Lincoln, Compatible with Model K1809-1, K487-25, Compatible with Series Magnum SG, Welding Processes MIG Welding (GMAW), Features 14-Pin MS-Type Connection, Separate 115V Nema Receptacles and Lug Power Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEELYE Welding Rod, HDPE, 3/16 In, 1 lb, PK24 (900-14003)
- LINCOLN ELECTRIC Filter Cartridge for X-Tractor 0.50" (KP2069-1)
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acetylene Size 6 (CTIP1-101-6)
- HAKKO Soldering Tip, Chisel, 1.6mm x 14.5mm (T18-D16)
- LINCOLN ELECTRIC Cable Plug, 350A, Male, 1/0-2/0 (K852-70)
- LINCOLN ELECTRIC Control Cable Assembly, 9-Pin/115V (K936-4)
- LINCOLN ELECTRIC Torch Adapter, PTA-9 or PTA-17V (K960-1)
- LINCOLN ELECTRIC Electrode Holder & Cable Kit, 200A, 10 Ft (K2394-1)
- LINCOLN ELECTRIC Cable Plug, 400A, Male, 2/0-3/0 (K852-95)
- LINCOLN ELECTRIC Spool Gun Adapter, 6-Pin/ 7-Pin, 255C (K2445-1)
- TWECO Ball-Point Lug, 45 Deg (95151101)
- Lincoln Electric Welding Cable Connector