Shop All Welding Cable Connector
Lincoln Electric
Spool Gun Adapter, 6-Pin/ 7-Pin, 255C
Mfr # K2445-1
Zoro # G7165636
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Electric Power MIG 255C
- Weight 1.5 lb
- Compatible with Manufacturer Part Number K3068-1, K3068-2, K3520-1
- Compatible with Brand Lincoln
- Connection Type Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K2445-1
- Zoro # G7165636
- UPC # 015082656250
- Country of Origin United States
- Category Welding Cable Connector
Details
Item | Spool Gun Control Cable Adapter |
For Use With | Lincoln Electric Power MIG 255C |
Weight | 1.5 lb |
Compatible with Manufacturer Part Number | K3068-1, K3068-2, K3520-1 |
Compatible with Brand | Lincoln |
Connection Type | Wired |
Description
Spool Gun Control Cable Adapter, Compatible with Brand Lincoln, Compatible with Manufacturer Part Number K3068-1, K3068-2, K3520-1, Compatible with Grainger Part Number 19R741, 19R742, Connection Type Wired, Weight 1.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket, 8 ft. W, 6 ft., White (367-6X8)
- FORNEY E7018, Stick Electrode, 1/8 in x 10 Pound (30810)
- LINCOLN ELECTRIC Flux Cored Nozzle, Magnum 100L (KP1939-1)
- XTRWELD E7018-1 H4R 1/8 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE7018125-10)
- LINCOLN ELECTRIC Cable Plug, 400A, Male, 2/0-3/0 (K852-95)
- LINCOLN ELECTRIC Control Cable Assembly, 9-Pin/115V (K936-4)
- LINCOLN ELECTRIC Spool Gun Cable (K691-10)
- LINCOLN ELECTRIC Electrode Holder & Cable Kit, 200A, 10 Ft (K2394-1)
- LINCOLN ELECTRIC Torch Adapter, PTA-9 or PTA-17V (K960-1)
- LINCOLN ELECTRIC Cable Plug, 350A, Male, 1/0-2/0 (K852-70)
- POWERWELD Replacement Sleeve for LC40 Cable Connector, Black (LS40)
- Lincoln Electric Welding Cable Connector