Shop All Wire Feed Welder Accessories
Lincoln Electric
Spindle Adapter, 8 In, 2 In Spindles,
Mfr # K468
Zoro # G7235821
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spindle Adapter
- Application Permits 8 In (203mm) OD, Spools To Be Mounted On 2 in : (51mm) OD Spindles
- For Use With Wire Feed Welders
- Includes Spindle Adapter
- Features Permits 8 in O.D. Spools to be Mounted on 2 in O.D. Spindles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K468
- Zoro # G7235821
- UPC # 015082004686
- Country of Origin United States
- Category Wire Feed Welder Accessories
Dimensions
Overall Width | 2.63 in |
Overall Height | 4.75 in |
Maximum Spool Diameter | 8 in |
Overall Length | 4 3/4 in |
Details
Item | Spindle Adapter |
Type | Spindle Adapter |
Application | Permits 8 In (203mm) OD, Spools To Be Mounted On 2 in : (51mm) OD Spindles |
For Use With | Wire Feed Welders |
Includes | Spindle Adapter |
Features | Permits 8 in O.D. Spools to be Mounted on 2 in O.D. Spindles |
Weight | 1 lb |
Description
Spindle Adapter, Type Spindle Adapter, For Use With Wire Feed Welders, Includes Spindle Adapter, Application Permits 8 In (203mm) OD, Spools To Be Mounted On 2 in : (51mm) OD Spindles, Features Permits 8 in O.D. Spools to be Mounted on 2 in O.D. Spindles, Maximum Spool Diameter 8 in, Overall Height 4.75 in, Overall Length 4 3/4 in, Overall Width 2.63 in, Weight 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Rtw1 Set For Wmrt Micro Tweezers (T0054465199N)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (S19391-1)
- WELLER Soldering Station, 900 Watts, 120VAC (WTHA1N)
- LINCOLN ELECTRIC Stick Electrode, 6011, 5/32 In, 14 L, 50 lb. (ED010114)
- LINCOLN ELECTRIC Parts Kit For Torch, PTA-17 (KP508)
- LINCOLN ELECTRIC Tube Insulator, Replacement, 350Amps AC (KP2089-1)
- LINCOLN ELECTRIC Control Module, Use With CV Power Sources (K488)
- LINCOLN ELECTRIC Drive Roll Kit, 068 or, 072 Solid (KP1697-068)
- LINCOLN ELECTRIC Tube Insulator, Replacement, 350Amps AC (KP2773-2)
- LINCOLN ELECTRIC Drive Roller Kit, For .052 Wire (KP1505-052S)
- MILLER ELECTRIC Gas Diffuser, Spoolgun, PK2 (186409)
- Lincoln Electric Wire Feed Welder Accessories