Shop All Welding Parts
Lincoln Electric
Spark Arrestor, 0.7 in H
Mfr # KP2390-3
Zoro # G306350745
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Extractor Manufacturer Part Number K2497-18, K3972-3, K3972-5
- Filter Type Spark Arrestor
- Compatible Extractor Series X-Tractor Mini
- Features Removable and Washable Pre-Filter
- Process Automotive, General Fabrication, Heavy Fabrication, Maintenance and Repair, Repair Welding, Robotics, Shipbuilding, Structural Fabrication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2390-3
- Zoro # G306350745
- UPC # 015082676388
- Country of Origin Latvia
- Category Welding Parts
Dimensions
Overall Height | 0.7 in |
Details
Compatible Extractor Manufacturer Part Number | K2497-18, K3972-3, K3972-5 |
Filter Type | Spark Arrestor |
Compatible Extractor Series | X-Tractor Mini |
Features | Removable and Washable Pre-Filter |
Process | Automotive, General Fabrication, Heavy Fabrication, Maintenance and Repair, Repair Welding, Robotics, Shipbuilding, Structural Fabrication |
Description
Filter Type Spark Arrestor, Compatible Extractor Series X-Tractor Mini, Compatible Extractor Manufacturer Part Number K2497-18, K3972-3, K3972-5, Features Removable and Washable Pre-Filter, Overall Height 0.7 in, Process Automotive, General Fabrication, Heavy Fabrication, Maintenance and Repair, Repair Welding, Robotics, Shipbuilding, Structural Fabrication
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO WELD NELSON 12-gauge Stud Welder (CD-312)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (117WL-1-200)
- POWERWELD Victor Style 36" Straight Cutting Torch (PW1600-36)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 50 psi, Use With: Argon, Carbon Dioxide, Helium (H2051B-580H)
- LINCOLN ELECTRIC Diffuser, Thread-On, 550 Amp (KP2747-1A)
- LINCOLN ELECTRIC Arclink Status Indicator Box Other Welding Parts And Accessory (455M POWER WAVE)
- LINCOLN ELECTRIC Gun Handle Set (9SG1927)
- LINCOLN ELECTRIC Gun Tube Assembly (KP1928-1)
- LINCOLN ELECTRIC Gas Diffuser, 035-045, Magnum Gun (52) (KP52)
- LINCOLN ELECTRIC Reusable Cartridge Filter, MERV 16 (KP1673-10)
- GENTEC CGA ADAPTER, VALVES, 411 Conn W' Valve (24-0411)
- Lincoln Electric Welding Parts