Shop All MIG Accessories
Lincoln Electric
Solid Drive Roll Kit .035"
Mfr # KP1696-035S
Zoro # G3518681
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Power Feed, Lincoln Power MIG, Lincoln PRO Dual Power
- Size 0.045 in
- For MIG Guns Lincoln(R) 216, 255XT, 350MP, LN-15, Power Feed(TM) 25M, LF-72, LN-25 PRO, LN-25 PRO Dual Power
- Features Drive Roll and Guide Tube Kit
- Includes Wire Inlet Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # KP1696-035S
- Zoro # G3518681
- UPC # 015082480770
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .035 |
Size | 0.045 in |
Max. Wire Diameter | 0.035 in |
Maximum Wire Diameter | 0.035 in |
Compatible Wire Diameter | 0.035 in |
Details
Item | Drive Roll Kit |
For Use With | Lincoln Power Feed, Lincoln Power MIG, Lincoln PRO Dual Power |
For MIG Guns | Lincoln(R) 216, 255XT, 350MP, LN-15, Power Feed(TM) 25M, LF-72, LN-25 PRO, LN-25 PRO Dual Power |
Features | Drive Roll and Guide Tube Kit |
Includes | Wire Inlet Guide |
Application | Wire Feeding |
Welding Processes | MIG Welding (GMAW) |
Number of Drive Rolls | 2 |
Type | Drive Roll Kit |
For Wire Type | Solid |
For Wire Feeder Model | K2327-4, K2327-5, K2327-6, K2327-7, K2536-4, K2536-5, K2613-5, K2614-5, K2614-6, K2999-1, K3289-1, K4101-1, K4101-2, K4266-1, K4266-2, K4266-3, K4267-2, K4267-3, K4267-4, K4267-5 |
Weight | 0.44 lb |
Drive Roll Type | V-Groove |
For Welder Series | Power MIG 216, Power MIG 256, Power MIG 350MP |
For Wire Feeder Series | Activ8, LF-72, LN-25 Pro, LN-25X, Power Feed 25M |
For Welder Model | K2403-2, K2816-2, K3068-1, K4023-1, K4023-2 |
Compatible with Brand | Lincoln |
Process | MIG Welding (GMAW) |
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Lincoln, Number of Drive Rolls 2, Maximum Wire Diameter 0.035 in, Drive Roll Type V-Groove, For Wire Type Solid, For Welder Series Power MIG 216, Power MIG 256, Power MIG 350MP, For Welder Model K2403-2, K2816-2, K3068-1, K4023-1, K4023-2, For Wire Feeder Model K2327-4, K2327-5, K2327-6, K2327-7, K2536-4, K2536-5, K2613-5, K2614-5, K2614-6, K2999-1, K3289-1, K4101-1, K4101-2, K4266-1, K4266-2, K4266-3, K4267-2, K4267-3, K4267-4, K4267-5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Electrode, For Torches ICE 40-55C/CM, PK5 (192047)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289720)
- BLUE DEMON SS Weld Wire, 0.030", 30lb. Spool (ER308LSI-030-30)
- MILLER ELECTRIC CoolBelt Welding Helmet Cooling System (245230)
- LINCOLN ELECTRIC Solid Drive Roll Kit .045" (KP1696-045S)
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Groove Drive Roll Kit (KP2948-1)
- LINCOLN ELECTRIC Flux Cored Nozzle .50" (KP21-50-F)
- LINCOLN ELECTRIC Flux Cored Nozzle, Magnum 100L (KP1939-1)
- LINCOLN ELECTRIC Contact Tip, 0.025" Tweco/Binzel, Pk10 (KH710)
- LINCOLN ELECTRIC Welding Gun Liner .035-3/64" (KP44N-3545-15)
- AMERICAN TORCH TIP Nozzle Tapered Fixed 3/8", Pk2 (23T-37)
- Lincoln Electric MIG Accessories