Shop All Welding Helmet Accessories
Lincoln Electric
Shoulder Strap, For VIKING(TM) Series
Mfr # KP5124-1
Zoro # G9583351
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Replacement Part
- For Use With Viking(TM) Series Helmets
- Features This Adjustable Replacement Shoulder Strap Assembly comes complete with right and left straps and are made from heavy duty nylon straps and has padded shoulders and swivel clasps. Shoulder strap evenly distributes weight and reduce fatigue.
- Compatible with Brand Lincoln Electric
- Compatible with Series Viking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # KP5124-1
- Zoro # G9583351
- UPC # 015082578170
- Country of Origin China
- Category Welding Helmet Accessories
Details
Item | Shoulder Strap Assembly |
Function | Replacement Part |
For Use With | Viking(TM) Series Helmets |
Features | This Adjustable Replacement Shoulder Strap Assembly comes complete with right and left straps and are made from heavy duty nylon straps and has padded shoulders and swivel clasps. Shoulder strap evenly distributes weight and reduce fatigue. |
Compatible with Brand | Lincoln Electric |
Compatible with Series | Viking |
Includes | (1) Shoulder Strap Assembly |
Color | Black |
Description
Shoulder Strap Assembly, Color Black, Compatible with Brand Lincoln Electric, Compatible with Series Viking, Features This Adjustable Replacement Shoulder Strap Assembly comes complete with right and left straps and are made from heavy duty nylon straps and has padded shoulders and swivel clasps. Shoulder strap evenly distributes weight and reduce fatigue., For Use With Viking(TM) Series Helmets, Includes (1) Shoulder Strap Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Soldering Iron Kit, For Soldering, 4" L (ESK2-10)
- BLUE DEMON Silicon Bronze, TIG Rod, 3/32x36", 1lb Tube (SILBRZ-094-01T)
- WALTER SURFACE TECHNOLOGIES Replacement Cartridge Pass Test (54A050)
- VICTOR Victor 341-0309-0018 1-101 Series Torch Tip Nut (341-0309-0018)
- LINCOLN ELECTRIC Headgear Kit, For VIKING(TM) Series (KP3908-1)
- LINCOLN ELECTRIC Inside Cover Lens (KP2931-1)
- LINCOLN ELECTRIC Polycarbonate Plate Gold Coated, Shade 11 (KP3942-1)
- LINCOLN ELECTRIC Hose Assembly, For VIKING(TM) Series (KP5122-1)
- LINCOLN ELECTRIC Belt Extension, for VIKING Series (KP3939-1)
- LINCOLN ELECTRIC Cartridge Kit, for VIKING 1840 Series (KP2853-3)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-200)
- Lincoln Electric Welding Helmet Accessories