Shop All Welding Helmet Accessories
Lincoln Electric
Replacement Cover Lens Kit, Polycarbonate
Mfr # KH778
Zoro # G0699660
product price: $8.59
/pk 4, $2.15/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Clear - (2) Inside and Outside Lenses
- Plate Size 1.88.0 in x 3.83 in, 3.59 in x 4.41 in
- Type Polycarbonate
- For Use With Auto-Darkening Welding Helmet
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KH778
- Zoro # G0699660
- UPC # 725636419421
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 1.88.0 in x 3.83 in, 3.59 in x 4.41 in |
Plate Width | 1 7/8 in |
Plate Length | 3 7/8 in |
Description
Replacement Cover Lens Kit, Compatible with Brand Lincoln Electric, Compatible with Manufacturer Model Number K2933-1, K3063-1, Compatible with Series Lincoln Electric Helmets, Features Provides Protection From Harmful Uv And Ir Radiation, For Use With Auto-Darkening Welding Helmet, Includes (2) Inside And Outside Cover Lenses, Lens Color Clear, Magnification No, Material Polycarbonate, Plate Length 3 7/8 in, Plate Thickness 0.25 in, Plate Width 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 4x5 welding cover plate - passive shade 1 (02IP-1)
- MILLER ELECTRIC Water Coolant System, 1/4 HP, 4 gal. (042288)
- XTRWELD Heavy Duty, General Purpose, Torch with 7' Cable (AATCH1000-TW7)
- BUILDPRO T-Post Clamp, 4-1/2" Capacity (T51655)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-150)
- LINCOLN ELECTRIC Polycarbonate Plate Gold Coated, Shade 11 (KP3942-1)
- LINCOLN ELECTRIC Welding Helmet, Universal Kit, Plastic (KH977)
- LINCOLN ELECTRIC Inside Cover Lens (KP2931-1)
- LINCOLN ELECTRIC Head Cover Shroud, For VIKING(TM) Series (KP3940-1)
- LINCOLN ELECTRIC Headgear Kit, For VIKING(TM) Series (KP3908-1)
- MILLER ELECTRIC ArcArmor (R) Auto Darkening Fixed Share 8 (770660)
- Lincoln Electric Welding Helmet Accessories