Shop All Wire Feed Welder Accessories
Lincoln Electric
Remote Output Control, 6-Pin 100 ft
Mfr # K857-1
Zoro # G7216474
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Remote Output Control
- Application Portable Current Control Provides The Same Dial Range As The Current Control On The Welder, Consists Of A 6-Pin Amphenol Connector Which Plugs Into The Remote Control Amphenol, 100 ft Cable Length
- Includes 100 ft. Cable, 6-Pin MS-Type Connector, Control Box
- For Use With Lincoln Electric Wire Feed Welders
- Color Black, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K857-1
- Zoro # G7216474
- UPC # 015082341880
- Country of Origin Mexico
- Category Wire Feed Welder Accessories
Dimensions
Cable Length | 100 ft |
Details
Item | Remote Output Control |
Type | Remote Output Control |
Application | Portable Current Control Provides The Same Dial Range As The Current Control On The Welder, Consists Of A 6-Pin Amphenol Connector Which Plugs Into The Remote Control Amphenol, 100 ft Cable Length |
Includes | 100 ft. Cable, 6-Pin MS-Type Connector, Control Box |
For Use With | Lincoln Electric Wire Feed Welders |
Color | Black, Red |
Plug Type | 6-Pin |
Connection Type | Wired |
Compatible with Brand | Lincoln |
Description
Remote Output Control, Compatible with Brand Lincoln, Type Remote Output Control, Color Black, Red, Connection Type Wired, Cable Length 100 ft, Plug Type 6-Pin, Includes 100 ft. Cable, 6-Pin MS-Type Connector, Control Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H&S AUTOSHOT Stud Welding Tip For All Guns (1004)
- BERNZOMATIC Bernzomatic 2694883 Cordless Micro Torch Soldering Kit (2694883)
- ELECTRIDUCT Helping Hand Magnifying Glass with LED Lights and Soldering Stand (TL-ZS-STAND-10MB)
- SIEVERT SIEVERT Hand Torch (2535-48)
- LINCOLN ELECTRIC Drive Roll Kit, 068 or, 072 Solid (KP1697-068)
- LINCOLN ELECTRIC Parts Kit For Torch, PTA-17 (KP508)
- LINCOLN ELECTRIC Cable Liner, Replacement, 350Amps AC (KP44-3545-15)
- LINCOLN ELECTRIC Tube Insulator, Replacement, 350Amps AC (KP2773-2)
- LINCOLN ELECTRIC Tube Insulator, Replacement, 350Amps AC (KP2089-1)
- LINCOLN ELECTRIC Control Module, Use With CV Power Sources (K488)
- MILLER ELECTRIC Gas Hose, 5 ft. (144108)
- Lincoln Electric Wire Feed Welder Accessories