Shop All Wire Feed Welder Accessories
Lincoln Electric
Receiver Bushing, Replacement, 350Amps AC
Mfr # K1500-1
Zoro # G6558093
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Amps AC 350 A
- Application Welding
- Features Compatible with Lincoln(R) Innershield(R) Gun
- For Use With Gun Connector Kits K4661, K6131, K6136, K4668
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K1500-1
- Zoro # G6558093
- UPC # 015082060750
- Country of Origin United States
- Category Wire Feed Welder Accessories
Details
Item | Receiver Bushing |
Type | Replacement |
Amps AC | 350 A |
Application | Welding |
Features | Compatible with Lincoln(R) Innershield(R) Gun |
For Use With | Gun Connector Kits K4661, K6131, K6136, K4668 |
Welding Processes | MIG Welding (GMAW) |
Compatible with Model | K466-1, K466-8, K613-1, K613-6 |
Compatible with Series | LN-25 PRO Dual Power, LN-25 PRO Standard, LN-25X |
Compatible with Brand | Lincoln |
Description
Receiver Bushing, Compatible with Brand Lincoln, Compatible with Model K466-1, K466-8, K613-1, K613-6, Compatible with Series LN-25 PRO Dual Power, LN-25 PRO Standard, LN-25X, Welding Processes MIG Welding (GMAW), Features Compatible with Lincoln(R) Innershield(R) Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Cutting Attachment (CA550)
- WESTWARD Tip, 1.8mm, Conical, For Use With 4UZZ6 (5CYX8)
- BLUE DEMON Low Hydrog Carbon Stl Electrode, 3/16x14" (E7018-316-05P)
- 3M SPEEDGLAS Auto Darkening Welding Helmet, (06-0100-20SW)
- LINCOLN ELECTRIC Cable Liner, Replacement, 350Amps AC (KP44-3545-15)
- LINCOLN ELECTRIC Tube Insulator, Replacement, 350Amps AC (KP2089-1)
- LINCOLN ELECTRIC Drive Roll Kit, 068 or, 072 Solid (KP1697-068)
- LINCOLN ELECTRIC Drive Roller Kit, For .052 Wire (KP1505-052S)
- LINCOLN ELECTRIC Control Module, Use With CV Power Sources (K488)
- LINCOLN ELECTRIC Parts Kit For Torch, PTA-17 (KP508)
- MILLER ELECTRIC V Groove Drive Roll (087131)
- Lincoln Electric Wire Feed Welder Accessories