Shop All Fume Extractors & Accessories
Lincoln Electric
Prsm wll mnt 1pak Mrv14, Dl flx 13ft arms
Mfr # K4261-9
Zoro # G206151732
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$10,559.99
Free 30-Day Returns
Key Features
- Input Voltage 115V AC
- Series Prism
- Includes (2) K1494-2 Starter Overload Switch, (2) K1656-9 Prism 2400 1 HP Fan, (2) K1657-1 Wall Mounting Bracket, Filter, K1654-5 Base Unit, KP1673-1, KP1673-5, MERV 14, Pre-Filter, Prism Mobile and Prism Wall Mount
- Features 3-D Pleated Filter Structure, Flexible Single Arm Configuration to Meet Application Requirements, Generously Sized Filters Allow for Lower Operational Costs, Reduction of Dust and Dirt in Operator Work Environment, Spark Arrestor Functions as a Pre-Filter for Larger-Sized Particulate
- Filter Type Disposable Cartridge Filter, Spark Arrestor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K4261-9
- Zoro # G206151732
- UPC # 015082830292
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Housing Width | 32 in |
Extraction Arm Diameter | 8 in |
Extraction Arm Length (Maximum) | 13 ft |
Housing Height | 36 in |
Housing Depth | 28 in |
Details
Input Voltage | 115V AC |
Series | Prism |
Includes | (2) K1494-2 Starter Overload Switch, (2) K1656-9 Prism 2400 1 HP Fan, (2) K1657-1 Wall Mounting Bracket, Filter, K1654-5 Base Unit, KP1673-1, KP1673-5, MERV 14, Pre-Filter, Prism Mobile and Prism Wall Mount |
Features | 3-D Pleated Filter Structure, Flexible Single Arm Configuration to Meet Application Requirements, Generously Sized Filters Allow for Lower Operational Costs, Reduction of Dust and Dirt in Operator Work Environment, Spark Arrestor Functions as a Pre-Filter for Larger-Sized Particulate |
Filter Type | Disposable Cartridge Filter, Spark Arrestor |
Motor Horsepower (Maximum) | 1 hp |
Input Voltage (Nominal) | 120V |
Compatible Filter Manufacturer Part Number | KP1673-1, KP1673-5 |
Weight | 102 lb |
Includes Extraction Arm | Yes |
Number of Extraction Arms | 2 |
Process | Repair Welding |
Maximum Air Flow | 735 cfm |
Filter Area | 538 sq ft |
Filter MERV Rating | 14 |
Safety Features | Built-In Spark Arrestance |
Description
Maximum Air Flow 735 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 13 ft, Filter Area 538 sq ft, Filter MERV Rating 14, Filter Type Disposable Cartridge Filter, Spark Arrestor, Input Voltage 115V AC, Motor Horsepower (Maximum) 1 hp, Series Prism, Compatible Filter Manufacturer Part Number KP1673-1, KP1673-5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Liner Assembly 15 ft. (64-4515)
- BERNZOMATIC Torch 1 pc (422004)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 5/32" Dia, 1lb (1725-1)
- BERNARD MIG Welding Gun, 500 A, 15 Ft. L, Miller (Q5015GI8LMC)
- LINCOLN ELECTRIC SUCTION HEAD, 6 INCH FLEX ARM (K639-5)
- LINCOLN ELECTRIC Hose Connector (K2389-10)
- LINCOLN ELECTRIC Fume Extractor, 55/115 CFM, dBA 74,230V, 9A (K652-2)
- LINCOLN ELECTRIC Extraction Hose, 7-1/2 ft. L (K2389-9)
- LINCOLN ELECTRIC Welding Fume Extractor, 13 ft Arm, MERV 14 (K4259-4)
- LINCOLN ELECTRIC Extraction Hose, 16 Ft (K2389-8)
- HAKKO Loc-Line with Rectangle Nozzle, Neoprene (999-205-02B)
- Lincoln Electric Fume Extractors & Accessories