Shop All Plasma Cutting Accessories
Lincoln Electric
Prefilter, 8.1 in H, 23.6 in W
Mfr # KP2752-17
Zoro # G906151544
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Replacement Filters for Those Included in the Plasma Cutting Grid Kit (K2752-2)
- Overall Height 8.1 in
- Filter Type Prefilter
- Overall Width 23.6 in
- Compatible Extractor Manufacturer Part Number K2751-10, K2751-13, K2751-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2752-17
- Zoro # G906151544
- UPC # 015082853758
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Overall Height | 8.1 in |
Overall Width | 23.6 in |
Overall Depth | 26.5 in |
Details
Features | Replacement Filters for Those Included in the Plasma Cutting Grid Kit (K2752-2) |
Filter Type | Prefilter |
Compatible Extractor Manufacturer Part Number | K2751-10, K2751-13, K2751-14 |
Process | Automotive, General Fabrication, Heavy Fabrication, Maintenance and Repair, Repair Welding, Robotics, Shipbuilding, Structural Fabrication |
Compatible Extractor Series | Prism Down Draft |
Description
Filter Type Prefilter, Compatible Extractor Series Prism Down Draft, Compatible Extractor Manufacturer Part Number K2751-10, K2751-13, K2751-14, Features Replacement Filters for Those Included in the Plasma Cutting Grid Kit (K2752-2), Overall Depth 26.5 in, Overall Height 8.1 in, Overall Width 23.6 in, Process Automotive, General Fabrication, Heavy Fabrication, Maintenance and Repair, Repair Welding, Robotics, Shipbuilding, Structural Fabrication
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Soldering Flux, 80 oz. Container Size (SCLF1G)
- BLUE DEMON Carbon Stl Pipe, Weld Electrode, 1/8"X14" (E6010-125-50)
- WELLER Solder Element, 50 W (37UG)
- POWERWELD TIG Rod, Mild Steel, ER70S-6, 1/16" x 36" (S6116)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Swirl Ring (KP4141-9)
- LINCOLN ELECTRIC LC65 Handheld Plasma Torch, 25 Ft. (K2848-1)
- LINCOLN ELECTRIC Electrode, 60A (KP2844-1)
- LINCOLN ELECTRIC Gouge Shield (KP2844-12)
- LINCOLN ELECTRIC Air Diffuser and Shield Cup (KH653)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP2842-1)
- MILLER ELECTRIC Gas Hose, Vinyl (45V09)
- Lincoln Electric Plasma Cutting Accessories