Shop All Welder Generator Accessories
Lincoln Electric
Power Plug, Four 115V Plugs, 50 Amps
Mfr # K802N
Zoro # G7020702
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Electric Welders
- Application Provides Four 115V Plugs Rated At 20 Amps Each, One Dual Voltage, Full KVA Plug Rated At 115/230V, 50 Amps
- Type Power Plug Kit
- Features Provides Four 115V Plugs Rated At 20 amps Each, and One Dual Voltage, Full KVA Plug Rated At 115/230V, 50 Amps (Not for Use With K1418-2, K1419-2 or K1616-1 CSA Machines With GFCI Receptacles)
- Compatible with Model K1726-5, K1727-4, K2382-4, K2382-5, K2409-5, K2857-1, K2937-1, K3239-2, K3242-2, K3459-1, K3928-1, K3955-1, K4107-2, K4166-1, K4343-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K802N
- Zoro # G7020702
- UPC # 015082073224
- Country of Origin Mexico
- Category Welder Generator Accessories
Dimensions
Overall Length | 4 1/4 in |
Overall Height | 4 1/2 in |
Overall Depth | 4 1/4 in |
Overall Width | 4 1/4 in |
Details
Item | Power Plug Kit |
For Use With | Lincoln Electric Welders |
Application | Provides Four 115V Plugs Rated At 20 Amps Each, One Dual Voltage, Full KVA Plug Rated At 115/230V, 50 Amps |
Type | Power Plug Kit |
Features | Provides Four 115V Plugs Rated At 20 amps Each, and One Dual Voltage, Full KVA Plug Rated At 115/230V, 50 Amps (Not for Use With K1418-2, K1419-2 or K1616-1 CSA Machines With GFCI Receptacles) |
Compatible with Model | K1726-5, K1727-4, K2382-4, K2382-5, K2409-5, K2857-1, K2937-1, K3239-2, K3242-2, K3459-1, K3928-1, K3955-1, K4107-2, K4166-1, K4343-2 |
For Fuel Type | Diesel |
For Welder Family | Air Vantage, Cross Country, Ranger, Vantage |
Compatible with Brand | Lincoln |
Voltage | 1/2 V AC, 115 V AC |
Maximum Current | 20 A, 50 A |
For Engine Model | Deutz D2.9L4, Kohler OHV Command CH23S, Kohler OHV Command CH730, Kohler OHV Command CH730 LP, Kohler OHV Command ECH740, Kubota D722, Kubota V1505 |
For Engine Brand | Deutz, Kohler, Kubota |
Weight | 1 lb |
Compatible with Series | Air Vantage 566, Air Vantage 566 Hydraulic, Cross Country 300, Ranger 225, Ranger 250 GXT, Ranger 305 D, Ranger 305 G, Ranger 305 G EFI, Ranger 305 LPG, Ranger 330MDX, Vantage 322, Vantage 435, Vantage 549, Vantage 566 |
Description
Power Plug Kit, Compatible with Brand Lincoln, For Engine Model Deutz D2.9L4, Kohler OHV Command CH23S, Kohler OHV Command CH730, Kohler OHV Command CH730 LP, Kohler OHV Command ECH740, Kubota D722, Kubota V1505, For Fuel Type Diesel, Compatible with Model K1726-5, K1727-4, K2382-4, K2382-5, K2409-5, K2857-1, K2937-1, K3239-2, K3242-2, K3459-1, K3928-1, K3955-1, K4107-2, K4166-1, K4343-2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Auto Dark Welding Helmet, 10, Black (4UZY8)
- XTRWELD LENS24PCL Lens, Cover Plate, Clear, Polycarbonate, 2 x 4.25 (LENS24P-CL)
- SELLSTROM Hand Held Welding Shield (S25000-10)
- HAKKO Desoldering Tweezer Tip, Flat Blade, 3mm (T16-1013)
- LINCOLN ELECTRIC Canvas Cover (KH495)
- LINCOLN ELECTRIC Utility Cart (K520)
- LINCOLN ELECTRIC Tune Up Kit, Gasoline Fuel, 2 lb (K3494-1)
- LINCOLN ELECTRIC Hand Amptrol (K963-3)
- LINCOLN ELECTRIC Undercarriage (K866)
- LINCOLN ELECTRIC Canvas Cover (K886-2)
- LINCOLN ELECTRIC Foot Amptrol (K870)
- Lincoln Electric Welder Generator Accessories