Shop All Fume Extractors & Accessories
Lincoln Electric
Portable Fume Extractor, 8 ft Hose
Mfr # K3972-5
Zoro # G006151765
product price: $1,929.99
/ea
Free Shipping & Returns
$1,929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Series X-Tractor Mini
- Includes Filter One-Pak, Filter, HEPA, X-Tractor Mini, Filter, LongLife-H, X-Tractor Mini, KP2390-1, KP2390-3, KP2390-4, KP2390-5, Pre-Filter, X-Tractor Mini, X-Tractor Mini
- Features Carbon Brush System Monitors and Alerts Brush Consumption Based on 750 Run hr, Current Sensor Automatic Start/Stop Capability by Sensing Welding Current, Multiple Extraction Settings - Select Extraction cfm Setting Based on Environmental Conditions, System Airflow Check - Easily Observe Extraction Performance
- Filter Efficiency 99.7 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3972-5
- Zoro # G006151765
- UPC # 015082940533
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Housing Width | 15.6 in |
Housing Depth | 16.8 in |
Housing Height | 29 in |
Extraction Arm Length (Maximum) | 8 ft |
Housing Dimensions | 29 in H x 15.6 in W x 16.8 in D |
Extraction Arm Diameter | 1.8 in |
Description
Maximum Air Flow 108 cfm, Minimum Air Flow 95 cfm, Extraction Arm Diameter 1.8 in, Extraction Arm Length (Maximum) 8 ft, Filter Efficiency 99.7 Percent, Sound Level 80 dB, Filter Area 118 sq ft, Filter Type Disposable Cartridge Filter, HEPA Filter, Spark Arrestor, Input Voltage 120V AC, Motor Horsepower (Maximum) 2 13/32 hp, Series X-Tractor Mini, Compatible Filter Manufacturer Part Number KP2389-1, KP2390-1, KP2390-3, KP2390-4, KP2390-5, Current 12 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540 Oxygen/CGA-510 Acetylene/LP, 100 psi Oxygen/15 psi Fuel (HTP2)
- TILLMAN Lg Imp Lth Cape (3221L)
- OPTREL Belt Clip, for Optrel Welding Helmet (5002.900)
- HOBART WELDING PRODUCTS Spool Gun, 150 A, 10 ft., 60 percent (300796)
- LINCOLN ELECTRIC Connection Nozzle, Bell Shape (K2389-5)
- LINCOLN ELECTRIC Filter, For Mobiflex, Aluminum (KP1673-5)
- LINCOLN ELECTRIC Fume Extractor, 55/115 CFM, dBA 74,230V, 9A (K652-2)
- LINCOLN ELECTRIC SUCTION HEAD, 6 INCH FLEX ARM (K639-5)
- LINCOLN ELECTRIC Extraction Hose, 16 Ft (K2389-8)
- LINCOLN ELECTRIC Welding Fume Extractor, 13 ft Arm, MERV 14 (K4259-4)
- HAKKO Soldering Fume Extractor, 120V, ESD Safe (FA430-16)
- Lincoln Electric Fume Extractors & Accessories