Shop All Welding Helmet Accessories
Lincoln Electric
Polycarbonate Plate Gold Coated, Shade 11
Mfr # KP3942-1
Zoro # G9583406
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Viking 3350 PAPR Only
- Function Replacement Part
- Features Unique integrated above the head air duct with baffles to control air flow direction
- Includes (1) Plenum, (1) Sweatband
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP3942-1
- Zoro # G9583406
- UPC # 015082578248
- Country of Origin China
- Category Welding Helmet Accessories
Details
Item | Headgear |
For Use With | Viking 3350 PAPR Only |
Function | Replacement Part |
Features | Unique integrated above the head air duct with baffles to control air flow direction |
Includes | (1) Plenum, (1) Sweatband |
Material | Plastic |
Color | Black |
Compatible with Manufacturer Model Number | 3350 |
Compatible with Series | Viking |
Compatible with Brand | Lincoln Electric |
Compatible with Manufacturer Part Number | 3350 |
Compatible Manufacturer Part Number | 3350 |
Compatible with Manufacturer Model Number [NEW] | 3350 |
Compatible Manufacturer Model Number | 3350 |
For Use with Mfr. Model Number | 3350 |
For Use With Mfr. Model Number | 3350 |
Description
Headgear, Color Black, Compatible with Brand Lincoln Electric, Compatible with Manufacturer Model Number 3350, Compatible with Series Viking, Features Unique integrated above the head air duct with baffles to control air flow direction, For Use With Viking 3350 PAPR Only, Includes (1) Plenum, (1) Sweatband, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM 8 oz Brushable Copper Welding Primer Can (SEM-40786)
- BLUE DEMON High Speed Tool Steel, P20x1/8x36", 1lb (P20-125-01T)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 5/16", #5 (WP9/WP20) (13N09)
- CHEMTRONICS Pen Dispenser, 5-1/2In., Sliver, Flux (CW8400)
- LINCOLN ELECTRIC Lens Kit, For VIKING(TM) Series (KP3046-125)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-250)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-175)
- LINCOLN ELECTRIC Outside Cover Lens (KP3700-1)
- LINCOLN ELECTRIC Lens Kit, For VIKING(TM) Series (KP3046-100)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-150)
- OPTREL Inside Lens Cover, 14 Filter Shade, PK5 (5000.010)
- Lincoln Electric Welding Helmet Accessories