Shop All Plasma Cutting Accessories
Lincoln Electric
Plasma Cutter, P20, 20A, 115V
Mfr # K2820-1
Zoro # G4650502
original price:
$1,099.99
7% off
new price: $1,019.99
/ea
Free Shipping & Returns
$1,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ideal for Farm, HVAC, Autobody Shops, Contractors, Sheet Metal Fabricators and the Home Owner
- Cutting Capacity (In.) 1/8 to 1/4 in
- Includes Ground Clamp with 8 ft Cable, Handheld Torch with 9.5 ft Cable
- Series Lincoln Electric 20
- Design Portable With Saddle Hooks For Cable Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2820-1
- Zoro # G4650502
- UPC # 015082883472
- Country of Origin Italy
- Category Plasma Cutting Accessories
Dimensions
Overall Width (In.) | 6 in |
Overall Depth (In.) | 16 in |
Overall Height (In.) | 12 in |
Cable Length (Ft.) | 8 |
Ground Cord Length | 8 ft |
Overall Depth | 16 in |
Cutting Cable Length | 9 1/2 ft |
Overall Width | 6 in |
Overall Height | 12 in |
Description
Plasma Cutter, Cutting Configuration Plasma Cutting, Effective Input Current 20 A @ 115 V (Single-Phase), For Material Type Aluminum., Metal, Stainless Steel, For Maximum Material Thickness 1/4 in, For Minimum Material Thickness 1/4 in, Input Frequency 60 Hz, Input Voltage 115 V AC, Max. Input Current 20 A @ 115 V (Single-Phase), Open Circuit Voltage 310 V DC, Phase Single-Phase, Plasma Cutter Model K2820-1, Maximum Output Current 20 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Shield Cap (220047ATT)
- CYCLONE Pneumatic 50 ft. Professional Dual-Hose Welding Reel (CP3684)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, 1/4 in FNPT, 50 psi, Use With: Inert, Non-Corrosive (201-0000)
- MILLER ELECTRIC Power Cable, HD Vinyl, 12.5 Ft (3.8m) (45V03HD)
- LINCOLN ELECTRIC Electrode and Nozzle, PK2 (KH652)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP2842-1)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP4141-1)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Swirl Ring (KP4141-9)
- LINCOLN ELECTRIC LC65 Handheld Plasma Torch, 25 Ft. (K2848-1)
- LINCOLN ELECTRIC LINCOLN Plasma Drag Shield (KP4141-16)
- FORNEY Plasma Cutting Electrode for Forney Plasma Cutter Machines (85755)
- Lincoln Electric Plasma Cutting Accessories