Shop All Plasma Cutting Systems
Lincoln Electric
Plasma Cutter
Mfr # K5458-1
Zoro # G511854250
product price: $2,826.99
/ea
Free Shipping & Returns
$2,826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 230 V AC
- Series Tomahawk 625
- Includes Air Regulator, Pressure Gauge, Shoulder Strap, Work Clamp
- Features Internal Water Separator, LCD Screen, 2.8 in, Select Lincoln Electric Engine Drive Compatible, Touch Start Initiation
- Plasma Cutting Minimum Output Current 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K5458-1
- Zoro # G511854250
- UPC # 015082700137
- Country of Origin Poland
- Category Plasma Cutting Systems
Dimensions
Power Cord Length | 10 ft |
Overall Depth | 18.9 in |
Overall Height | 15.2 in |
Overall Width | 8.5 in |
Cutting Cable Length | 20 ft |
Ground Cord Length | 20 ft |
Description
Plasma Cutter, Cutting Configuration Standard Cutting, Effective Input Current 23A @230V AC (Single-Phase), For Material Type Aluminum, Brass, Stainless Steel, Steel, For Maximum Material Thickness 3/4 in, For Minimum Material Thickness 2 mm, Input Frequency 60 Hz, Input Voltage 230 V AC, Max. Input Current 23A @ 230V AC (Single-Phase), Open Circuit Voltage 396 V DC, Phase Single-Phase, Plasma Cutter Model 45, Maximum Output Current 45 A, Plasma Cutting Minimum Output Current 15 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, ER316/316L, 0.045", 33 lb (ED035098)
- ARC-ZONE Red Custom Anodized Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-RRR-K)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (539HD-6X6)
- WELLER Vacuum Pick-Up Wand (KDS301)
- LINCOLN ELECTRIC Plasma Cutter (K5457-1)
- THERMAL DYNAMICS ESAB Cutmaster 58 Plasma Cut System (1-5830-1)
- THERMAL DYNAMICS SL60QD 1Torch and Lead 6.1 m (7-5620)
- AMICO ELECTRIC 80A Pilot Arc Plasma Cutter Consumable Set, 20-Electrodes, 20-Shunts, 6-Cups, 2-Torch Roller Guides (AP80-48)
- AMICO ELECTRIC 60 Amp Non-touch Pilot Arc Plasma Cutter, Pro. 100~250V Wide Voltage, 4/5 in. Clean Cut Cutting. (CUT-60HF)
- AMICO ELECTRIC 80-Amp Non-touch Pilot Arc Plasma Cutter, 1.2 inch Clean Cut, 80% Duty Cycle, 200-250V. (APC-80HF)
- H&S AUTOSHOT HSP 40A PLASMA CUTTER (110-240V) (HSHSW-6004)
- Lincoln Electric Plasma Cutting Systems