Shop All Plasma Cutting Accessories
Lincoln Electric
Plasma Cutter, 20 -60A, Inverter, 80 PSI
Mfr # K2808-1
Zoro # G8559555
product price: $4,112.99
/ea
Free Shipping & Returns
$4,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metal Cutting
- Overall Depth (In.) 22.1 in
- Series Tomahawk 1000
- Overall Width (In.) 8 1/2 in
- Input Voltage 208 V AC, 575 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2808-1
- Zoro # G8559555
- UPC # 015082884875
- Country of Origin Poland
- Category Plasma Cutting Accessories
Dimensions
Overall Depth (In.) | 22.1 in |
Overall Width (In.) | 8 1/2 in |
Overall Height (In.) | 15.2 in |
Cable Length (Ft.) | 25 |
Overall Depth | 22.1 in |
Overall Height | 15.2 in |
Overall Width | 8.5 in |
Cutting Cable Length | 25 ft |
Ground Cord Length | 25 ft |
Description
Plasma Cutter, Cutting Configuration Plasma Cutting, Effective Input Current 37.8 A @ 208 V (Single-Phase), 37.8 A @ 575 V (Three-Phase), For Material Type Aluminum, Brass, Copper, Mild Steel, Stainless Steel, For Maximum Material Thickness 1 1/2 in, For Minimum Material Thickness 3/4 in, Input Frequency 50/60 Hz, Input Voltage 208 V AC, 575 V AC, Max. Input Current 37.8 A @ 208 V (Single-Phase), 37.8 A @ 575 V (Three-Phase), Open Circuit Voltage 270 V DC, Phase Three-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Rod (1382F07)
- FIREPOWER Cutting Tip, 3-118-2, Acetylene (CS31182)
- XTRWELD Airco Style Cutt Tip 144 SRS 1 PC for Acettlene Size 3 (CTIP144-3)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER70S-2, 10 lb. (ER70S2-063-10T)
- LINCOLN ELECTRIC Plasma Cutter, P20, 20A, 115V (K2820-1)
- LINCOLN ELECTRIC Retaining Cap, 40A-60A (KP2844-9)
- LINCOLN ELECTRIC LINCOLN Plasma Drag Shield (KP4141-16)
- LINCOLN ELECTRIC Electrode and Nozzle, PK2 (KH652)
- LINCOLN ELECTRIC LINCOLN LC105 Handheld Plasma Torch (K2849-1)
- LINCOLN ELECTRIC Retaining Cap, Shielded Contact (KP2844-10)
- THERMAL DYNAMICS Shield Cup, 30-60 A, For PCH/M-51, PK5 (9-5630)
- Lincoln Electric Plasma Cutting Accessories