Shop All Wire Feed Welder Accessories
Lincoln Electric
Parts Kit For Torch, PTA-17
Mfr # KP508
Zoro # G8546002
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With For PTA-17 Series Torches
- Includes Alumina Nozzles, Back Cap, Collet Bodies, Collets, Reclosable Carry Box, Tungstens
- Kit Includes Collet, Collet Body, Nozzle, Short Back Cap, Tungsten Electrode
- For TIG Torch Style 17
- Process TIG Welding (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP508
- Zoro # G8546002
- UPC # 015082048765
- Country of Origin United States
- Category Wire Feed Welder Accessories
Details
Item | Parts Kit For Torch |
For Use With | For PTA-17 Series Torches |
Includes | Alumina Nozzles, Back Cap, Collet Bodies, Collets, Reclosable Carry Box, Tungstens |
Kit Includes | Collet, Collet Body, Nozzle, Short Back Cap, Tungsten Electrode |
For TIG Torch Style | 17 |
Process | TIG Welding (GTAW) |
Description
Parts Kit For Torch, Includes Alumina Nozzles, Back Cap, Collet Bodies, Collets, Reclosable Carry Box, Tungstens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR TECH WELD Stainless Steel E316L-16 Stick Welding Electrode 1/8IN X 14IN 2LBS Stick Welding Rod 1/8IN 2 Pounds (E316L-16-125-2)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.045", 10 lb (ED016363)
- MARKAL Temperature Indicator, 100 deg. F (86400)
- WALTER SURFACE TECHNOLOGIES PACKAGED 110X90MM COVER PLATE (04-OP)
- LINCOLN ELECTRIC Tube Insulator, Replacement, 350Amps AC (KP2773-2)
- LINCOLN ELECTRIC Drive Roll Kit, 068 or, 072 Solid (KP1697-068)
- LINCOLN ELECTRIC Control Module, Use With CV Power Sources (K488)
- LINCOLN ELECTRIC Tube Insulator, Replacement, 350Amps AC (KP2089-1)
- LINCOLN ELECTRIC Remote Output Control, 6-Pin 100 ft (K857-1)
- LINCOLN ELECTRIC Drive Roller Kit, For .052 Wire (KP1505-052S)
- MILLER ELECTRIC Drive Roll Kit, Arc Welding Power Source (190300)
- Lincoln Electric Wire Feed Welder Accessories