Shop All Welding Helmet Accessories
Lincoln Electric
Outside Cover Lens
Mfr # KP3700-1
Zoro # G010087838
product price: $4.49
/ea
Sold in multiples of 5 for $22.45
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (5) Outside Cover Lenses
- Material Polycarbonate
- Features Protects Auto-Darkening Lens from Spatter, Sparks and Some Thermal Exposure
- For Use With 3250D FGS Welding Helmet, PAPR
- Lens Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP3700-1
- Zoro # G010087838
- UPC # 015082843681
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Width | 4 in |
Plate Length | 6 1/4 in |
Details
Item | Outside Cover Lens |
Includes | (5) Outside Cover Lenses |
Material | Polycarbonate |
Features | Protects Auto-Darkening Lens from Spatter, Sparks and Some Thermal Exposure |
For Use With | 3250D FGS Welding Helmet, PAPR |
Lens Color | Clear |
Compatible with Manufacturer Model Number | K3540-3, K4550-1 |
Magnification | No |
Compatible with Series | 3250D FGS |
Plate Thickness | 0.04 in |
Compatible with Brand | Viking |
Compatible Manufacturer Part Number | K3540-3, K4550-1 |
Compatible Manufacturer Model Number | K3540-3, K4550-1 |
For Use with Mfr. Model Number | K3540-3, K4550-1 |
For Use With Mfr. Model Number | K3540-3, K4550-1 |
Description
Outside Cover Lens, Compatible with Brand Viking, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number K3540-3, K4550-1, Compatible with Series 3250D FGS, Diopter Strength Not Applicable, Features Protects Auto-Darkening Lens from Spatter, Sparks and Some Thermal Exposure, For Use With 3250D FGS Welding Helmet, PAPR, Includes (5) Outside Cover Lenses, Lens Color Clear, Magnification No, Magnifying Power Not Applicable, Material Polycarbonate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER 0.118In 3.00Mm For Wta50 Tweezers (T0054414699)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (SB861)
- LISLE Magnetic Soldering Clamp (55000)
- MEDLINE Nonsterile Cotton-Tip Applicators, PK1000 (MDS202055)
- LINCOLN ELECTRIC Outside Cover Lens (KP2898-1)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-150)
- LINCOLN ELECTRIC Lens Kit, For VIKING(TM) Series (KP3046-100)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-200)
- LINCOLN ELECTRIC Replacement Cover Lens Kit, Polycarbonate (KH778)
- LINCOLN ELECTRIC Head Cover Shroud, For VIKING(TM) Series (KP3940-1)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 2.00 (212240)
- Lincoln Electric Welding Helmet Accessories