Shop All Welding Helmet Accessories
Lincoln Electric
Outside Cover Lens
Mfr # KP3043-1
Zoro # G110105586
product price: $3.49
/ea
Sold in multiples of 5 for $17.45
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- For Use With 1740 Series Welding Helmet, 1840 Series Welding Helmet
- Material Polycarbonate
- Features Protects Auto-Darkening Lens from Spatter, Sparks and Some Thermal Exposure
- Includes (5) Outside Cover Lenses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP3043-1
- Zoro # G110105586
- UPC # 015082909127
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Length | 4 1/2 in |
Plate Width | 4 in |
Details
Item | Outside Cover Lens |
Lens Color | Clear |
For Use With | 1740 Series Welding Helmet, 1840 Series Welding Helmet |
Material | Polycarbonate |
Features | Protects Auto-Darkening Lens from Spatter, Sparks and Some Thermal Exposure |
Includes | (5) Outside Cover Lenses |
Compatible with Series | 1740, 1840 |
Magnification | No |
Plate Thickness | 0.04 in |
Compatible with Brand | Viking |
Compatible with Manufacturer Model Number | K3023-4, K3173-4, K3282-3, K3495-3, K4175-4, K4375-3, K5241-3, K5432-4 |
Compatible Manufacturer Part Number | K3023-4, K3173-4, K3282-3, K3495-3, K4175-4, K4375-3, K5241-3, K5432-4 |
Compatible Manufacturer Model Number | K3023-4, K3173-4, K3282-3, K3495-3, K4175-4, K4375-3, K5241-3, K5432-4 |
For Use with Mfr. Model Number | K3023-4, K3173-4, K3282-3, K3495-3, K4175-4, K4375-3, K5241-3, K5432-4 |
For Use With Mfr. Model Number | K3023-4, K3173-4, K3282-3, K3495-3, K4175-4, K4375-3, K5241-3, K5432-4 |
Description
Outside Cover Lens, Compatible with Brand Viking, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number K3023-4, K3173-4, K3282-3, K3495-3, K4175-4, K4375-3, K5241-3, K5432-4, Compatible with Series 1740, 1840, Diopter Strength Not Applicable, Features Protects Auto-Darkening Lens from Spatter, Sparks and Some Thermal Exposure, For Use With 1740 Series Welding Helmet, 1840 Series Welding Helmet, Includes (5) Outside Cover Lenses, Lens Color Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURLITE Universal Round Spark Lighter, 1 Universal Round File Lighter (3011)
- BLUE DEMON TWIN GAS WELDING HOSE, GRADE T, 1/4 IN X 50 FT, BB FITTINGS (BDGH-T14-50BB)
- BAKU BAKU: SOLDERING WIRE / 0.4 MM (BAKU-SW04)
- GVS-RPB Blast Helmet (NV3-708-50)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-250)
- LINCOLN ELECTRIC Welding Helmet, Universal Kit, Plastic (KH977)
- LINCOLN ELECTRIC Lens Kit, For VIKING(TM) Series (KP3046-100)
- LINCOLN ELECTRIC Hose Assembly, For VIKING(TM) Series (KP5122-1)
- LINCOLN ELECTRIC Replacement Cover Lens Kit, Polycarbonate (KH778)
- LINCOLN ELECTRIC Cheater Lens Kit, For VIKING(TM) Series (KP3046-225)
- LINCOLN ELECTRIC Cartridge Kit, for VIKING 3350 Series (KP3045-3)
- Lincoln Electric Welding Helmet Accessories