Shop All Welding Nozzle
Lincoln Electric
Nozzle, Shielded Contact, 50
Mfr # KP2844-6
Zoro # G4558891
product price: $14.15
/ea
Sold in multiples of 5 for $70.75
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Construction and Mining Equipment Automotive Repair, Farming, Industrial
- Cutting Configuration Drag Shield Cutting
- Compatible with Brand Lincoln
- Welding Processes Plasma Cutting
- Maximum Current 40 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2844-6
- Zoro # G4558891
- Country of Origin Italy
- Category Welding Nozzle
Details
Item | Shielded Contact Nozzle |
Application | Construction and Mining Equipment Automotive Repair, Farming, Industrial |
Cutting Configuration | Drag Shield Cutting |
Compatible with Brand | Lincoln |
Welding Processes | Plasma Cutting |
Maximum Current | 40 A |
For Plasma Torch Series | LC65 |
For Plasma Cutter Series | Tomahawk 1000 |
Compatible with Series | LC65 |
Compatible with Model | K2848-1 |
For Plasma Torch Type | Handheld |
For Plasma Cutter Model | K2808-1 |
Process | Plasma Cutting |
Description
Shielded Contact Nozzle, For Plasma Cutter Model K2808-1, For Plasma Cutter Series Tomahawk 1000, Compatible with Model K2848-1, Compatible with Series LC65, Compatible with Brand Lincoln, Maximum Current 40 A, Welding Processes Plasma Cutting, Application Construction and Mining Equipment Automotive Repair, Farming, Industrial, Cutting Configuration Drag Shield Cutting, For Plasma Torch Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Oxweld Style Cutting Tip, Acetylene, #4 (1502-4)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #4 (0330-0007) (4-1-101)
- THERMAL DYNAMICS Torch with Leads for 11G207 (7-0040)
- SMITH EQUIPMENT Cutting Tip, 1/4 to 3/8 In Thick (SC40-0)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-50F)
- LINCOLN ELECTRIC Nozzle 550 A, Thread-On, 1/8R, 3/8 Id (KP2743-1-38R)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP2742-1-38F)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Gasless Nozzle (KP3084-1)
- LINCOLN ELECTRIC LINCOLN Conical MIG Weld Spot Nozzle (KP21-62-FAS)
- LINCOLN ELECTRIC LINCOLN No5 TIG Weld Alumina Std Nozzle (KP4758-5)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (169-725)
- Lincoln Electric Welding Nozzle