Shop All Multiprocess Welders
Lincoln Electric
Multiprocess Welding Pkg, 425 A, Blk/Red
Mfr # K5336-1
Zoro # G409440145
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$13,884.99
Free 30-Day Returns
Key Features
- Series Flextec 350X PC
- Phase Single-/Three-Phase
- Input Voltage 200V AC, 220V AC, 380V AC, 460V AC, 575V AC
- Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
- Standards IP23 Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K5336-1
- Zoro # G409440145
- UPC # 015082991436
- Country of Origin United States
- Category Multiprocess Welders
Dimensions
Minimum Wire Diameter | .023 in (Mild Steel), .030 in (Stainless Steel), .035 in (Aluminum), .035 in (Flux-Cored) |
Maximum Wire Diameter | 1/16 in (Aluminum), 1/16 in (Mild Steel, Stainless), 5/64 in (Flux-Cored) |
Overall Depth | 23.9 in |
Power Cord Length | 8 1/2 ft |
Overall Height | 16.6 in |
Overall Width | 13.3 in |
Description
Multiprocess Welding Package, Series Flextec 350X PC, Input Voltage 200V AC, 220V AC, 380V AC, 460V AC, 575V AC, Phase Single-/Three-Phase, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 425 A, TIG Welding Maximum Output Current 425, MIG Welding Maximum Output Current 425 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON High Strength/Duct, Weld Wire, 0.045, 33lb. (ER110S1-045-33)
- WELLER Soldering Screwdriver Tip, 3/16In (PTD7)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6011, 5 lb. (E6011-125-05)
- POWERWELD Glass Filter Plate, 4-1/2" x 5-1/4", Shade #11 (MP4H11)
- LINCOLN ELECTRIC Multiprocess Welder, 6-50P Plug, 48 lb (K4878-1)
- LINCOLN ELECTRIC Lincoln Flextec 350XP Multiproces Welder (K4272-2)
- LINCOLN ELECTRIC Multiprocess Welder, LE31MP(R), Phase 1 , 120 , DC TIG, Flux-Cored, MIG, Stick , 95A @ 18.75V DC (K3461-1)
- LINCOLN ELECTRIC Multiprocess Welder, Invertec, Phase Single; Three , 28-31V , Gouging, Stick, TIG (K4868-2)
- LINCOLN ELECTRIC Multiprocess Welder, Flextec 500X, Phase Three-Phase , 380V AC, 460V AC, 575V (K3608-4)
- LINCOLN ELECTRIC Multiprocess Welder, For Aluminum, Steel (K5387-6)
- LONGEVITY TIGWELD 200SX, 200 Amp 110V/220V AC/DC TIG/STICK Welder (880372)
- Lincoln Electric Multiprocess Welders